Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding French Double Pocket Doors, Felicia 3355 Matte Black with Clear Glass, 56" x 80" (2* 28x80)
- Mfr # FELICIA3355DP-BLK-56
- Zoro # G923228151
product price:Â
$
3,032.99
/ea
Key Features
Door Height
80 in
Door Width
56 in
Door Color
Black Matte
Door Material
Solid Core
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FELICIA3355DP-BLK-56
- Zoro #
- G923228151
- UPC #
- 197890348227
- Country of Origin
- Italy
Dimensions
- Door Height
- 80 in
- Door Width
- 56 in
Details
- Door Color
- Black Matte
- Door Material
- Solid Core
- Item
- Interior pocket double door
- Hardware Finish
- Prefinished
Description
Sliding French Double Pocket Doors, Felicia 3355 Matte Black with Clear Glass, Kit Trims Rail Hard. Set includes: - 2 door slab;- Trims (2.95" wide);- pocket frames;- track;- hangers;- door guides;- bumpers;-pulls;- mounting screws; SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid wood. Thickness of the door - 1 9/16". Glass - Clear, see-through. Doors are not pre-drilled for the hardware. Hardware require extra 4 1/2" opening height. Pocket Hardware require extra 4 1/2" of the opening. Pocket Doors Frame Set Includes: (2ea) frame header with preinstalled heavy-duty aluminum track; (4ea) steel wrapped upright pairs; (4ea) self-adjusting floor anchors; (4ea) 3-wheel door hangers, (2ea) door guide; (2ea) door stop; wrench, screws and instructions. Easily assembled and structurally strong pocket door frame; Designed for fast installation in standard 2 x 4 timber or steel frame walls typically sheeted with drywall; Introducing the Felicia collection of Classic Double Pocket Doors, the perfect solution to add elegance and functionality to your home. Our doors are made from high-quality wood with Solid Core construction, ensuring durability and reliability for years to come. The Matte Black finish of our Classic Double Pocket Doors offers a modern and sophisticated look, complemented by the 12 Lites and Clear Glass design that allows natural light to flow through, creating a bright and inviting space. Our Classic Double Pocket Doors are designed with functionality in mind, making them the perfect addition to any home. With a double pocket design, the doors can slide into the wall, maximizing your living space and creating a seamless transition between rooms. The Felicia collection of Classic Double Pocket Doors is manufactured in Brooklyn, ensuring that our customers receive high-quality doors that meet their standards. With our extensive range of options, you can customize your doors to fit your style and preferences. In summary, the Felicia collection of Classic Double Pocket Doors is the perfect way to elevate your home's style and functionality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.