Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding French Double Pocket Doors, Felicia 3599 White Silk with Clear Glass, 48" x 96", Clear Glass
- Mfr # FELICIA3599DP-WS-4896
- Zoro # G923251593
product price:Â
$
3,508.99
/ea
Key Features
Door Color
White
Door Height
96 in
Door Width
48 in
Door Material
Solid Core
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3599DP-WS-4896
- Zoro #
- G923251593
- UPC #
- 197890351791
- Country of Origin
- Italy
- Door Color
- White
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
- Item
- Interior pocket double door
Dimensions
- Door Height
- 96 in
- Door Width
- 48 in
Description
Sliding French Double Pocket Doors, Felicia 3599 White Silk with Clear Glass, Kit Trims Rail Hardw. SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid wood. Thickness of the door - 1 9/16". Glass - Clear, see-through. Doors are not pre-drilled for the hardware. Hardware require extra 4 1/2" opening height. Set includes: - 2 door slab;- Trims (2.95" wide);- pocket frames;- track;- hangers;- door guides;- bumpers;-pulls;- mounting screws; Pocket Hardware require extra 4 1/2" of the opening. Pocket Doors Frame Set Includes: (2ea) frame header with preinstalled heavy-duty aluminum track; (4ea) steel wrapped upright pairs; (4ea) self-adjusting floor anchors; (4ea) 3-wheel door hangers, (2ea) door guide; (2ea) door stop; wrench, screws and instructions. Easily assembled and structurally strong pocket door frame; Designed for fast installation in standard 2 x 4 timber or steel frame walls typically sheeted with drywall; Introducing the Classic Double Pocket Doors from the Felicia collection, a premium wooden door that is perfect for any interior design project. Made of wood with solid core construction, this double pocket door is durable, strong, and built to last. Its sleek white color gives it a modern and sophisticated look, while the clear glass and 9 lites add an elegant touch of class. The Felicia collection is crafted by a trusted wooden door manufacturer based in New York, and is known for its superior quality, attention to detail, and exceptional craftsmanship. The Classic Double Pocket Doors is no exception, with its sturdy construction and high-quality materials, ensuring that you get a door that not only looks great but also functions flawlessly. The Classic Double Pocket Doors is specifically designed to slide into a wall cavity, making it an ideal solution for small spaces or areas where a hinged door may not be practical. Its double pocket feature allows for both doors to slide into the wall cavity, maximizing space and providing an elegant entrance to any room. Ordering the Classic Double Pocket Doors online in New York is easy, and it comes with all the necessary hardware for easy installation. Whether you're a DIY enthusiast or a professional contractor, this door is perfect for any project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.