Sliding French Double Pocket Doors Frosted Glass 12 Lites, Felicia 3312 Matte Black, 84" x 80"
- Mfr # FELICIA3312DP-BLK-84
- Zoro # G323216857
product price:Â
$
3,149.99
/ea
Key Features
Door Height
80 in
Door Color
Black Matte
Door Width
84 in
Door Material
Solid Core
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3312DP-BLK-84
- Zoro #
- G323216857
- UPC #
- 197890083975
- Country of Origin
- Italy
- Door Color
- Black Matte
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
- Item
- Interior pocket double door
Dimensions
- Door Height
- 80 in
- Door Width
- 84 in
Description
Sliding French Double Pocket Doors Frosted Glass 12 Lites, Felicia 3312 Matte Black, Kit Trims Rai. SET INCLUDES: 2 Door Slabs Trims Frames Tracks Pulls Door made of solid Wood and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint. Introducing the Felicia Collection's Classic Double Pocket Door, a stunning addition to any home or commercial space. Made with solid core wood, this door boasts strength, durability, and longevity. The Matte Black finish exudes a modern, chic aesthetic that elevates any room's decor. The Frosted Glass feature adds an element of sophistication and privacy, creating a refined atmosphere. The Classic Double Pocket Door design is perfect for rooms where space is limited or where an open-door swing is not desirable. The pocket doors conveniently slide into the wall, providing more floor space while adding functionality and style. The 12 Lites add an elegant touch, allowing natural light to flow throughout the space while maintaining privacy. This door is crafted by a reputable doors supplier in Brooklyn, ensuring that only the highest quality materials and techniques were used in its creation. Whether you are upgrading your home's interior or remodeling a commercial space, the Classic Double Pocket Door from the Felicia Collection is a wise choice. Perfect for modern and contemporary spaces, this door's Matte Black finish pairs well with various color palettes and interior designs, making it versatile and timeless. It also makes for an excellent Google bot, ensuring that potential customers can easily find this door and all its specifications online. In summary, the Felicia Collection's Classic Double Pocket Door is a durable, functional, and stylish choice for any space. Its solid core construction, frosted glass feature, and elegant 12 Lites make it a stunning and practical addition to your home or commercial project. With a Brooklyn-based doors supplier, you can trust that quality and craftsmanship were top priorities during its creation. SOLID Wood CORE Solid Wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.