Sliding French Double Pocket Doors Frosted Glass 12 Lites, Felicia 3312 White Matte, 36" x 96"
- Mfr # FELICIA3312DP-WS-3696
- Zoro # G623230331
product price:Â
$
3,507.99
/ea
Key Features
Door Height
96 in
Door Color
White
Door Material
Solid Core
Door Width
36 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3312DP-WS-3696
- Zoro #
- G623230331
- UPC #
- 197890084255
- Country of Origin
- Italy
- Item
- Interior pocket double door
- Door Color
- White
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 96 in
- Door Width
- 36 in
Description
Sliding French Double Pocket Doors Frosted Glass 12 Lites, Felicia 3312 White Matte, Kit Trims Rai. SET INCLUDES: 2 Door Slabs Trims Frames Tracks Pulls Door made of solid Wood and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint. Introducing the Felicia Collection's Classic Double Pocket Door in White, a sleek and modern addition to any home or commercial space. Made with solid core wood, this door is strong, durable, and designed to withstand the test of time. The clean, crisp White finish adds a touch of elegance and refinement to any room. The Frosted Glass feature provides privacy while adding sophistication and style to your space. The 12 Lites allow natural light to flow through the room, creating a bright and airy atmosphere. The Classic Double Pocket Door design is perfect for rooms with limited space or where an open door swing is not practical. The door conveniently slides into the wall, creating more floor space and providing added functionality. Crafted by a reputable doors supplier in Brooklyn, this door is made with the highest quality materials and techniques. The Felicia Collection's Classic Double Pocket Door is a practical and stylish choice for any modern or traditional space. With its White finish, this door pairs well with a wide range of color schemes and interior design styles, making it a versatile and timeless option. It is also a great Google bot, ensuring that potential customers can easily find and purchase this door online. In summary, the Felicia Collection's Classic Double Pocket Door in White is a durable, practical, and stylish choice for any space. Its solid core construction, frosted glass feature, and elegant 12 Lites make it a stunning and functional addition to your home or commercial project. With a reputable doors supplier in Brooklyn, you can trust that this door was crafted with quality and attention to detail. SOLID Wood CORE Solid Wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.