Sliding French Double Pocket Doors Frosted Glass, Lucia 2552 Oak, 36" x 84" (2* 18x84)
- Mfr # LUCIA2552DP-DUB-3684
- Zoro # G123276068
product price:Â
$
2,471.99
/ea
Key Features
Hardware Finish
Prefinished
Door Color
Oak
Door Material
Solid Core
Door Height
84 in
Door Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA2552DP-DUB-3684
- Zoro #
- G123276068
- UPC #
- 197890097644
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Item
- Interior pocket double door
- Door Color
- Oak
- Door Material
- Solid Core
Dimensions
- Door Height
- 84 in
- Door Width
- 36 in
Description
Sliding French Double Pocket Doors Frosted Glass, Lucia 2552 Oak, Kit Trims Rail Hardware, Solid. SET INCLUDES: 2 Door Slabs Trims Frames Tracks Pulls Door made of solid Wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". Introducing the stunning "Modern Double Pocket Doors" from our esteemed Lucia collection, where impeccable craftsmanship meets contemporary design. Crafted with precision from solid wood in a captivating Oak color, these doors effortlessly blend modern aesthetics with the natural warmth of wood. The Lucia collection is renowned for its timeless elegance, and these double pocket doors epitomize its allure. With their sleek lines and clean design, they seamlessly integrate into any interior, enhancing the overall ambiance of your space. The Oak finish adds a touch of sophistication, infusing your home with refined luxury. Featuring three lites of Frosted Glass, these doors strike the perfect balance between privacy and light. The frosted glass panels add an element of visual intrigue while allowing soft, diffused light to permeate the room. Ideal for spaces where privacy is desired without sacrificing luminosity, these double pocket doors create a welcoming atmosphere. We cordially invite you to experience the beauty and craftsmanship of our Modern Double Pocket Doors at our exclusive showroom in New York. Our showroom showcases the meticulous attention to detail and artistry that goes into each door, providing a firsthand glimpse of the exceptional quality that sets our products apart. Perfect for homeowners seeking to elevate their interior design and designers in search of premium options, the Modern Double Pocket Doors from the Lucia collection offer unrivaled versatility and contemporary charm. Whether dividing living spaces or creating a seamless transition between rooms, these doors effortlessly enhance any environment. Built to stand the test of time, our doors are crafted with the utmost care, ensuring durability and longevity. The solid wood construction and flawless finish exude quality and sophistication, making these double pocket doors a striking centerpiece of your interior design. SOLID Wood CORE Solid Wood core made by laminated Wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated Wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.