Sliding French Double Pocket Doors Frosted Glass, Quadro 4002 Light Grey Oak, 36" x 96" (2* 18x96)
- Mfr # QUADRO4002DP-OAK-3696
- Zoro # G923246353
Key Features
Specifications
Details
- MFR #
- QUADRO4002DP-OAK-3696
- Zoro #
- G923246353
- UPC #
- 197890234469
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Color
- Light Grey Oak
- Door Material
- MDF
- Item
- Interior pocket double door
Dimensions
- Door Height
- 96 in
- Door Width
- 36 in
Description
SET INCLUDES:
- 2 Door Slabs
- Trims
- Frames
- Tracks
- Pulls
Door made of solid MDF and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware.
Thickness of the door slab is 40 mm or 1 9/16".
SOLID MDF CORE
Solid MDF core made by laminated MDF using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated MDF Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid MDF construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.