Sliding French Double Pocket Doors Frosted Glass, Quadro 4002 Oak, 48" x 84" (2* 24x84)
- Mfr # QUADRO4002DP-DUB-4884
- Zoro # G923291735
product price:Â
$
2,490.99
/ea
Key Features
Door Color
Oak
Door Height
84 in
Door Width
48 in
Hardware Finish
Prefinish
Door Material
MDF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4002DP-DUB-4884
- Zoro #
- G923291735
- UPC #
- 197890108517
- Country of Origin
- Italy
- Door Color
- Oak
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Item
- Interior pocket double door
Dimensions
- Door Height
- 84 in
- Door Width
- 48 in
Description
Sliding French Double Pocket Doors Frosted Glass Oak 48x84 (2* 24x84) Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors slabs, trims, pocket frames, door hangers, steel tracks, floor guides, stops, round pocket pulls, screws. All hardware included with the door. Door can swings when sliding since top and bottom of the door has no wood part - only glass. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Pocket hardware for 2x6 wall can be provided per request SET INCLUDES: 2 Door Slabs Trims Frames Tracks Pulls Door made of solid MDF and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". Introducing the "Modern Double Pocket Doors" from the Quadro collection, a perfect blend of modern design and functional convenience. Crafted from solid wood and MDF, these doors offer a balance of durability and affordability. The captivating Oak color adds warmth and sophistication, instantly enhancing any interior. The Modern Double Pocket Doors feature 5 lites of frosted glass, striking a perfect balance between privacy and natural light. The frosted glass panels add a touch of elegance and modernity, creating a visually captivating element that enhances the overall aesthetic. Conveniently located in New York, our showroom proudly showcases these exceptional doors. Step inside to experience the impeccable craftsmanship of the Modern Double Pocket Doors. With their sleek lines, seamless finish, and captivating design, they will inspire your architectural vision. Engineered with superior quality in mind, these doors offer exceptional durability and functionality. The combination of solid wood and MDF ensures stability and affordability, making them a practical choice for various projects. The double pocket door design allows for seamless integration into the wall, saving space and providing a smooth transition between rooms. Whether you're an interior designer, contractor, or homeowner, the Modern Double Pocket Doors from the Quadro collection are the perfect solution for those seeking a harmonious blend of modern design and convenience. Their contemporary style, combined with the captivating Oak color and 5 lites of frosted glass, will transform any space into a sophisticated sanctuary. SOLID MD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.