Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding French Double Pocket Doors with Frosted Glass Grey 72x84 (2* 36x84) Solid Core
- Mfr # VEREGIO7412DP-GRE-7284
- Zoro # G923245271
product price:Â
$
3,164.99
/ea
Key Features
Door Width
72 in
Door Color
Matte Grey
Door Height
84 in
Door Material
Laminate
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VEREGIO7412DP-GRE-7284
- Zoro #
- G923245271
- UPC #
- 197890326805
- Country of Origin
- Italy
Dimensions
- Door Width
- 72 in
- Door Height
- 84 in
Details
- Door Color
- Matte Grey
- Door Material
- Laminate
- Item
- Interior pocket double door
- Hardware Finish
- Prefinish
Description
Sliding French Double Pocket Doors with Frosted Glass Grey 72x84 (2* 36x84) Solid Core. High-quality modern interior door. DOOR SIZE: 72 X 96 INCHES. DIMENSIONS WITH THE FRAME: 74 X 98 INCHES. Sidelites (Side windows) is 16 inches width each and Toplite (Topwindow) is 12 inches width. Recommended opening: 106 1/2" x 110 1/2", DOOR SET: Entire door with Aluminum frame, lock, handle and hardware is included., SWING DIRECTION: Left-hand inswing means that when you are standing outside your house, the left door is the active one and it swings inward to the left. However, both doors are operable and can be opened. Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage. Special feature is a durable aluminum profiles that enhance both aesthetics and security.Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.Our doors have several superior features:- Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.- The advantage of a single, non-welded door is that it reduces interior internal condensation. Over time, condensation can negatively affect the door mechanisms.- Stiffening Ribs: These non-visible details add to our door's security.- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold. Introducing our modern exterior entrance door, a sleek and stylish addition to any contemporary home or building. Crafted from a single sheet of metal, this door features a sturdy Aluminum frame and threshold for added durability and security. The simple yet striking design is perfect for those who prefer a minimalist aesthetic. Trust the RONEX collection, the leading name in modern front doors, for a product that's both stylish and functional. Upgrade your entrance with our modern exterior entrance door today. Model - 1055 RONEX Color - Teak Door thickness - 3 1/4" Frame thickness - 4" Exterior design - vertical inserts, glass with mirrored/clear effect. Coating of the door - Teak woodInterior design - glass with mirrored/clear effect. Coating of the door - White Enamel.Hardware included:- Aluminum frame 4" thick - Dimensions of the door including frame is 74" x 82". If sidel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.