Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding French Double Pocket Doors with Frosted Glass, Quadro 4445 Nordic White, 48" x 84"
- Mfr # QUADRO4445DP-NOR-4884
- Zoro # G109167915
product price:Â
$
1,853.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
MDF
Door Width
1.6
Door Height
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4445DP-NOR-4884
- Zoro #
- G109167915
- UPC #
- 701466153432
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- White
- Item
- Interior pocket double door
Dimensions
- Size
- 48" x 84" ( 2* 24x84)
- Door Width
- 1.6
- Door Height
- 84 in
Description
SET INCLUDES:2 Door SlabsTrimsFramesTracksPullsDoor made of solid wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 1 9/16in.The Modern Double Pocket Doors from the Quadro collection are a sleek and stylish addition to any living space. Made from high-quality wood and MDF, these doors feature a beautiful Nordic White finish that will complement any interior decor.One of the standout design features of these pocket doors is the frosted glass strips that run the length of each door. These strips provide a subtle touch of elegance and allow natural light to filter through, creating a warm and inviting atmosphere in any room.The double pocket design allows for both doors to slide smoothly and effortlessly along a track, providing easy access to the interior space while saving valuable space in the room. This feature makes them a perfect option for larger living spaces or areas where a swinging door is not practical.Whether you're looking to update the interior of your home or add a unique touch to your office space, the Modern Double Pocket Doors from the Quadro collection are the perfect choice. Their high-quality construction, sleek design, and effortless operation make them a must-have for any modern living space.Order your Modern Double Pocket Doors today and take the first step towards transforming your space into a stylish and functional masterpiece. With their blend of modern design and practicality, these doors are sure to impress and become a focal point of any room. Don't wait, add a touch of elegance and functionality to your space with the Modern Double Pocket Doors from the Quadro collection.solid wood COREsolid wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.