Shop SARTODOORS

Sliding French Double Pocket Doors with Frosted Glass White 84x84 (2* 42x84) Solid Core

  • Mfr # QUADRO4445DP-WS-8484

  • Zoro # G923255102


product price: 
$
3,244.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Color
White
Door Material
MDF
Door Height
84 in
Door Width
84 in
Hardware Finish
Prefinish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QUADRO4445DP-WS-8484
Zoro #
G923255102
UPC #
197890265555
Country of Origin
Italy

Dimensions

Door Height
84 in
Door Width
84 in

Details

Door Color
White
Door Material
MDF
Hardware Finish
Prefinish
Item
Interior pocket double door

Description

Sliding French Double Pocket Doors with Frosted Glass White 84x84 (2* 42x84) Solid Core. High-quality modern interior door.SET INCLUDES- 2 door slabs, black rail track with pre-drilled holes, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 8FT barn hardware, 10FT barn hardware, 12 FT rail barn hardware can be provided per request SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of Solid wood with honeycomb. Thickness of the door - 1 9/16". Glass - clear, see-through. Doors are no pre-drilled for the hardware. Hardware require extra 6" clearance above the door. Set includes: - 2 doors slabs; - steel rails 13FT total; - 4 hangers with wheels; - 4 door stops; - 2 floor guide; - all mounting screSS; NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATION Door's 1 9/16" thick solid composite Wood construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a single piece of Wood and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with double tracks.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.