Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding French Pocket Door 30x80 inches with Solid Core Modern Interior
Mfr # QUADRO4113PD-SS-30
Zoro # G923244052
product price:Â
$
1,760.99
/ea
Key Features
Door Material
Solid Core
Door Color
Ginger Ash
Door Height
80 in
Door Width
30 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUADRO4113PD-SS-30
- Zoro #
- G923244052
- UPC #
- 197890254429
- Country of Origin
- Italy
Dimensions
- Door Height
- 80 in
- Door Width
- 30 in
Details
- Door Material
- Solid Core
- Item
- Interior pocket door
- Door Color
- Ginger Ash
- Hardware Finish
- Prefinish
Description
Sliding French Pocket Door 30x80 inches with Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- Interior use door slab, fully Finished Interior, without pre-cuts.,CUSTOM SIZE - Door can be trimmed on 1" on top and bottom, on 1" on left and right side as well. SET INCLUDES: Slab without holes Introducing the "Modern Door Slab" from the Planum collection, a stunning blend of contemporary design and timeless elegance. Crafted with precision from solid wood, this door embodies the natural beauty and durability of oak. Its rich Oak color adds warmth and sophistication to any space, making it a versatile choice for both residential and commercial settings. The Modern Door Slab features a Full Lite of Frosted Glass, allowing soft natural light to permeate while maintaining privacy. The frosted glass adds a touch of modernity and creates a visually striking focal point in any room. Located in the heart of New York, our showroom proudly showcases this exceptional product. Step inside to witness the Modern Door Slab's impeccable craftsmanship and experience the allure of its sleek lines and seamless finish. Whether you're an interior designer, contractor, or homeowner, this door is the perfect addition to elevate any architectural project. Designed to meet the highest standards of quality, our Modern Door Slab is meticulously engineered to provide long-lasting performance and functionality. With its solid wood construction, it offers exceptional stability and insulation, ensuring years of reliable use. For those seeking a product that seamlessly combines style and durability, the Modern Door Slab in the Planum collection is the ideal choice. Its contemporary design, coupled with the exquisite Oak color and Full Lite of Frosted Glass, offers a modern aesthetic that will captivate your guests. SOLID Wood CORE Solid Wood core made by laminated Wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated Wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors. CONSTRUCTION Door will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.