Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding French Pocket Door Black 36x96 Solid Core Modern Interior
Mfr # QUADRO4522PD-BLK-3696
Zoro # G923255928
product price:Â
$
2,226.99
/ea
Key Features
Door Material
MDF
Door Color
Black Matte
Hardware Finish
Prefinish
Door Height
96 in
Door Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUADRO4522PD-BLK-3696
- Zoro #
- G923255928
- UPC #
- 197890271075
- Country of Origin
- Italy
Dimensions
- Door Height
- 96 in
- Door Width
- 36 in
Details
- Door Material
- MDF
- Door Color
- Black Matte
- Hardware Finish
- Prefinish
- Item
- Interior pocket door
Description
Sliding French Pocket Door Black 36x96 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors with, L-shape trims 3", frames (for wall up to 5 1/2), non-mortise hinges, passage Satin Nickel square door handles/knobs.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Many styles of lever/knob can be provided per request SET INCLUDES: 2 Pre-finished Slabs Trims (width 2.95") Frame (for wall thickness up to 5 1/2") Butterfly hinges Passage modern levers in Satin Nickel Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1.25".. Flat slabs, thickness 1 9/16 ". Finish - eco-veneer RENOLIT (Germany). It is not recommended to paint.Please let us know if you need the extensions for the Frame. The Modern French Doors from the Quadro collection are a stunning example of modern design and rustic charm. Made from high-quality wood and MDF, these doors feature a beautiful Light Grey Oak finish that will complement any interior decor. One of the most striking features of these French doors is the frosted glass strips that run the length of each door. These strips provide a touch of elegance and allow natural light to filter through, creating a warm and inviting ambiance in any room. These doors are available with various hinges options, so you can choose the one that best suits your needs. Whether you prefer a traditional hinge or a concealed hinge, these doors are built to accommodate your preferences. Whether you're looking to add a unique touch to your home or office space, the Modern French Doors from the Quadro collection are the perfect choice. Their high-quality construction, sleek design, and effortless operation make them a must-have for any modern living space. Order your Modern French Doors today and take the first step towards transforming your space into a stylish and functional masterpiece. With their blend of modern and rustic design, these doors are sure to impress and become a focal point of any room. Don't wait, add a touch of elegance and functionality to your space with the Modern French Doors from the Quadro collection. SOLID CORE Solid MDF core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FOR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.