Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding French Pocket Door, Felicia 3355 Matte Black with Clear Glass, 24" x 96"
- Mfr # FELICIA3355PD-BLK-2496
- Zoro # G923225334
product price:Â
$
2,271.99
/ea
Key Features
Door Height
96 in
Door Color
Black Matte
Door Width
24 in
Door Material
Solid Core
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3355PD-BLK-2496
- Zoro #
- G923225334
- UPC #
- 197890349071
- Country of Origin
- Italy
- Door Color
- Black Matte
- Door Material
- Solid Core
- Item
- Interior pocket door
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 96 in
- Door Width
- 24 in
Description
Sliding French Pocket Door with, Felicia 3355 Matte Black with Clear Glass, Kit Trims Rail Hardwar. Set includes: - door slab;- Trims (2.95" wide);- pocket frames;- track;- hangers;- door guide;- bumper;-pulls;- mounting screws; SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid wood. It is not recommended to paint.Thickness of the door - 1 9/16". Glass - Clear, see-through. Doors are not pre-drilled for the hardware. Hardware require extra 4 1/2" opening height. Pocket Hardware require extra 4 1/2" of the opening. Pocket Doors Frame Set Includes: (1ea) frame header with preinstalled heavy-duty aluminum track; (2ea) steel wrapped upright pairs; (2ea) self-adjusting floor anchors; (2ea) 3-wheel door hangers, (1ea) door guide; (1ea) door stop; wrench, screws and instructions. Easily assembled and structurally strong pocket door frame; Designed for fast installation in standard 2 x 4 timber or steel frame walls typically sheeted with drywall; Introducing the Felicia collection of Classic Pocket door in a stunning Matte Black color, perfect for adding a touch of elegance and sophistication to your home. Our door are crafted from high-quality wood with Solid Core construction, ensuring exceptional durability and reliability. The Classic Pocket door from the Felicia collection feature a Clear Glass and 12 Lites design, allowing natural light to flow through and creating a bright and inviting space. The Matte Black finish creates a bold and striking look that will complement any modern or contemporary decor. Our Classic Pocket door are designed with functionality in mind, with a single pocket design that slides into the wall, maximizing your living space and creating a seamless transition between rooms. We offer a range of hinge options to customize your door to your style and preferences. The Felicia collection of Classic Pocket door is manufactured in Brooklyn, ensuring that our customers receive door that meet their high standards. With Solid Core construction and a Matte Black finish, these door are built to last and provide a timeless aesthetic to your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.