Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding French Pocket Door, Felicia 3599 White Silk with Clear Glass, 24" x 80"
- Mfr # FELICIA3599PD-WS-24
- Zoro # G923225303
product price:Â
$
1,905.99
/ea
Key Features
Door Color
White
Door Height
80 in
Door Width
24 in
Door Material
Solid Core
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3599PD-WS-24
- Zoro #
- G923225303
- UPC #
- 197890352217
- Country of Origin
- Italy
- Door Color
- White
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
- Item
- Interior pocket door
Dimensions
- Door Height
- 80 in
- Door Width
- 24 in
Description
Sliding French Pocket Door with, Felicia 3599 White Silk with Clear Glass, Kit Trims Rail Hardware. Set includes: - door slab;- Trims (2.95" wide);- pocket frames;- track;- hangers;- door guide;- bumper;-pulls;- mounting screws; SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid wood. It is not recommended to paint.Thickness of the door - 1 9/16". Glass - Clear, see-through. Doors are not pre-drilled for the hardware. Hardware require extra 4 1/2" opening height. Pocket Hardware require extra 4 1/2" of the opening. Pocket Doors Frame Set Includes: (1ea) frame header with preinstalled heavy-duty aluminum track; (2ea) steel wrapped upright pairs; (2ea) self-adjusting floor anchors; (2ea) 3-wheel door hangers, (1ea) door guide; (1ea) door stop; wrench, screws and instructions. Easily assembled and structurally strong pocket door frame; Designed for fast installation in standard 2 x 4 timber or steel frame walls typically sheeted with drywall; The Classic Pocket door from Felicia is a top-quality wooden door that is perfect for any interior design project. Made of wood with solid core construction, this door is durable, strong, and long-lasting. Its white color gives it a clean, modern look that complements any decor, while the clear glass and 9 lites add an elegant touch of sophistication. Designed and manufactured by a trusted wooden door manufacturer based in New York, this pocket door is crafted to perfection. The Felicia collection is known for its superior quality, attention to detail, and exceptional craftsmanship, ensuring that you get a door that not only looks great but also functions flawlessly. The Classic Pocket door is specifically designed to slide into a wall cavity, making it an ideal solution for small spaces or areas where a hinged door may not be practical. It is perfect for separating two rooms, creating a sense of privacy, or simply adding a touch of elegance to your home or office. With its sturdy construction and high-quality materials, this pocket door is built to last. It is easy to install and comes with all the necessary hardware, so you can get it up and running in no time. Whether you're a DIY enthusiast or a professional contractor, this door is perfect for any project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.