Sliding French Pocket Door, Lucia 8822 White Silk with Frosted Glass, 18" x 84"

  • Mfr # LUCIA8822PD-WS-1884
  • Zoro # G109169445
product price: 
$
1,478.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Prefinished
Door Material
Solid Core
Door Width
1.6
Door Height
84 in
Door Thickness
1.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LUCIA8822PD-WS-1884
Zoro #
G109169445
UPC #
701466161461
Country of Origin
Italy
Hardware Finish
Prefinished
Door Material
Solid Core
Door Color
White Silk

Dimensions

Size
18" x 84"
Door Width
1.6
Door Height
84 in
Door Thickness
1.6 in

Description

SET INCLUDES:

Door Slab
Trims
Pocket Hardware
Track
Hangers
Pulls
Door made of solid Wood and eco-veneer coating. Door is not pre-drilled for the hardware.
Thickness of the door slab is 40 mm or 1 9/16".

Introducing the Modern Single Pocket Door from the Lucia Collection, a space-saving and stylish solution for any modern interior. Crafted from premium quality wood with a solid core, this door features a sleek and sophisticated White Silk finish that will elevate the look and feel of any room.

The door comes equipped with a frosted glass panel, providing just the right amount of privacy while still allowing natural light to filter through. This makes it perfect for use in bedrooms, bathrooms, and other private spaces.

The pocket door slides seamlessly into the wall, saving valuable floor space and providing a clean and modern look. The Modern Single Pocket Door from the Lucia Collection is a practical and stylish addition to any interior design.

Part of the Lucia Collection, known for its timeless designs and superior quality materials, the Modern Single Pocket Door is a smart investment for any homeowner or business owner. Its durable construction ensures that it will last for years to come, making it a great addition to any space.

Upgrade your home or office with the Modern Single Pocket Door from the Lucia Collection and experience the perfect combination of style and functionality. Don't wait any longer, order yours today and transform your space with this stunning addition.

SOLID Wood CORE

Solid Wood core made by laminated wood using Ciplex technology.

CIPLEX by SARTO

High-end film layer that is applied on top of the laminated wood Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door will give several generations of normal usage with minimal care.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products