Sliding French Pocket Door, Planum 0011 Walnut, Kit Trims Rail Hardware, 28" x 96"
- Mfr # PLANUM0011PD-WLN-2896
- Zoro # G923237511
product price:Â
$
1,909.99
/ea
Key Features
Door Color
Walnut
Door Height
96 in
Door Material
Solid Wood with Honeycomb
Door Width
28 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0011PD-WLN-2896
- Zoro #
- G923237511
- UPC #
- 197890536426
- Country of Origin
- Italy
- Door Color
- Walnut
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 96 in
- Door Width
- 28 in
- Door Thickness
- 1.6 in
Description
Sliding French Pocket Door with, Planum 0011 Walnut and Aluminum Strips, Kit Trims Rail Hardware, Solid Wood Interior Bedroom Sturdy Doors-28" x 96". SET INCLUDES: Door Slab Trims Pocket Hardware Track Hangers Pulls Door made of Solid wood with honeycomb and eco-veneer coating Key Features: SET INCLUDES- door slab, trims, pocket frames, door hangers, tracks, floor guide, round pocket pull, screws. Door with all pocket hardware included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Pocket hardware for 2x6 wall can be provided per request Details: SET INCLUDES: Door Slab Trims Pocket Hardware Track Hangers Pulls Door made of Solid wood with honeycomb and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". Introducing the "Modern Pocket Door" from the Planum collection, a seamless fusion of contemporary design and natural beauty. Crafted from Solid wood with honeycomb in a rich Walnut color, this door exudes timeless elegance and adds warmth to any interior space. Featuring a flush door design, the Modern Pocket Door showcases clean lines and a sleek appearance that effortlessly complements modern aesthetics. Its minimalistic style creates a sense of spaciousness and sophistication in any room. Conveniently located in New York, our showroom proudly presents the exquisite Modern Pocket Door. Step inside to experience the impeccable craftsmanship firsthand. The flawless finish and meticulous attention to detail make this door a true masterpiece of artistry and style. Built with uncompromising quality, the Modern Pocket Door offers exceptional durability and functionality. Its Solid wood with honeycomb construction ensures strength and stability, while the Walnut color adds a touch of natural elegance to your surroundings. Whether you're an interior designer, contractor, or homeowner, the Modern Pocket Door from the Planum collection is the perfect choice for those seeking a harmonious blend of modern design and timeless sophistication. Visit our New York showroom or explore our website to discover the allure of the Modern Pocket Door today. Solid wood with honeycomb CORE Solid wood with honeycomb core made by laminated Wood using Ciplex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.