Sliding French Pocket Door, Planum 0014 Oak, Kit Trims Rail Hardware, 28" x 80"
- Mfr # PLANUM0014PD-DUB-28
- Zoro # G923235586
Key Features
Specifications
Details
- MFR #
- PLANUM0014PD-DUB-28
- Zoro #
- G923235586
- UPC #
- 197890560797
- Country of Origin
- Italy
- Door Material
- Solid Wood with Honeycomb
- Door Color
- Oak
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 80 in
- Door Width
- 28 in
- Door Thickness
- 1.6 in
Description
SET INCLUDES:
- Door Slab
- Trims
- Pocket Hardware
- Track
- Hangers
- Pulls
Door made of Solid wood with honeycomb and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16".
Introducing the "Modern Pocket Door" from the Planum collection, a stunning combination of contemporary design and natural beauty. Crafted from Solid wood with honeycomb in an elegant Oak color, this door brings a touch of sophistication to any interior space.
With its flush door design, the Modern Pocket Door features clean lines and a sleek appearance that effortlessly enhances modern aesthetics. Its minimalist style creates a sense of openness and elegance in any room.
Located in New York, our showroom proudly presents the exquisite Modern Pocket Door. Experience the impeccable craftsmanship firsthand as you step inside. The flawless finish and attention to detail make this door a true masterpiece.
Built with exceptional quality, the Modern Pocket Door offers durability and functionality. Its Solid wood with honeycomb construction ensures strength and stability, while the Oak color adds a natural warmth to your surroundings.
Whether you're an interior designer, contractor, or homeowner, the Modern Pocket Door from the Planum collection is the perfect choice for those seeking a harmonious blend of modern design and timeless appeal. Visit our New York showroom or explore our website to discover the allure of the Modern Pocket Door today.
Solid wood with honeycomb CORE
Solid wood with honeycomb core made by laminated Wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated Wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.