Sliding French Pocket Door, Planum 0017 Concrete, Kit Trims Rail Hardware, 36" x 80"
- Mfr # PLANUM0017PD-BTN-36
- Zoro # G923243956
Key Features
Specifications
Product Information
- MFR #
- PLANUM0017PD-BTN-36
- Zoro #
- G923243956
- UPC #
- 197890615084
- Country of Origin
- Italy
Dimensions
- Door Height
- 80 in
- Door Width
- 36 in
- Door Thickness
- 1.6 in
Details
- Door Material
- Solid Wood with Honeycomb
- Door Color
- Concrete
- Hardware Finish
- Prefinished
Description
SET INCLUDES:
- Door Slab
- Trims
- Pocket Hardware
- Track
- Hangers
- Pulls
Door made of Solid wood with honeycomb and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16".
Introducing the "Modern Pocket Door" from the Planum collection, a captivating fusion of contemporary design and timeless charm. Crafted from Solid wood with honeycomb in a sleek Grey color, this door adds a touch of sophistication to any interior space.
With its flush door design, the Modern Pocket Door boasts clean lines and a seamless appearance that effortlessly complements modern aesthetics. Its minimalist style creates an inviting and stylish atmosphere in any room.
Conveniently located in New York, our showroom proudly showcases the exquisite Modern Pocket Door. Step inside to experience the impeccable craftsmanship firsthand. The flawless finish and meticulous attention to detail make this door a true work of art.
Crafted with superior quality, the Modern Pocket Door offers durability and functionality. Its Solid wood with honeycomb construction ensures strength and stability, while the Grey color adds a contemporary touch to your surroundings.
Whether you're an interior designer, contractor, or homeowner, the Modern Pocket Door from the Planum collection is the perfect choice for those seeking a harmonious blend of modern design and timeless elegance. Visit our New York showroom or explore our website to discover the allure of the Modern Pocket Door today.
Solid wood with honeycomb CORE
Solid wood with honeycomb core made by laminated Wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated Wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.