Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding French Pocket Door, Planum 0110 Chocolate Ash, Kit Trims Rail Hardware, 24" x 96"
- Mfr # PLANUM0110PD-CA-2496
- Zoro # G923248562
product price:Â
$
2,423.99
/ea
Key Features
Hardware Finish
Prefinished
Door Color
Chocolate Ash
Door Height
96 in
Door Thickness
1.6 in
Door Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0110PD-CA-2496
- Zoro #
- G923248562
- UPC #
- 197890514714
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Color
- Chocolate Ash
- Door Material
- Solid Wood with Honeycomb
Dimensions
- Door Height
- 96 in
- Door Thickness
- 1.6 in
- Door Width
- 24 in
Description
Sliding French Pocket Door with, Planum 0110 Chocolate Ash and Aluminum Strips, Kit Trims Rail Hardware, Solid Wood Interior Bedroom Sturdy Doors-24" x 96". SET INCLUDES: Door Slab Trims Pocket Hardware Track Hangers Pulls Door made of solid Wood and eco-veneer coating Key Features: SET INCLUDES- door slab, trims, pocket frames, door hangers, tracks, floor guide, round pocket pull, screws. Door with all pocket hardware included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Pocket hardware for 2x6 wall can be provided per request Details: SET INCLUDES: Door Slab Trims Pocket Hardware Track Hangers Pulls Door made of solid Wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16".The Modern Pocket Door by Planum is a premium interior door that combines functionality and style. Crafted with a Solid wood with honeycomb construction and finished in a rich Chocolate Ash color, this door adds a touch of luxury to any space. Part of the Planum collection by Custom Doors NYC, this door features a flush design that sits seamlessly into the wall when closed. This creates a sleek and contemporary look that is perfect for modern interiors. The Modern Pocket Door is a practical and space-saving solution for any room. When not in use, the door slides effortlessly into a pocket in the wall, creating a completely hidden door. This makes it ideal for small spaces where every inch counts. The solid core construction of the Modern Pocket Door ensures superior sound insulation, making it an excellent choice for bedrooms, home offices, or any other space where privacy is important. The door is also built to last, ensuring that it will withstand the test of time. Custom Doors NYC offers a wide range of customization options for the Modern Pocket Door, including different sizes, finishes, and handle styles. This allows you to create a door that perfectly complements your space and reflects your personal style. In summary, the Modern Pocket Door by Planum is a top-of-the-line interior door that offers both style and functionality. Its solid construction, space-saving design, and customizable options make it a great investment for any modern home or office. Whether you're renovating a small ap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.