Sliding French Pocket Door with Clear Glass 12 Lites, Felicia 3355 White Silk, 28" x 80"
- Mfr # FELICIA3355PD-WS-28
- Zoro # G623227003
Key Features
Specifications
Details
- MFR #
- FELICIA3355PD-WS-28
- Zoro #
- G623227003
- UPC #
- 197890349309
- Country of Origin
- Italy
- Door Color
- White
- Door Material
- Solid Core
- Item
- Interior pocket door
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 80 in
- Door Width
- 28 in
Description
SET INCLUDES:
- Door Slab
- Trims
- Pocket Hardware
- Track
- Hangers
- Pulls
Door made of solid Wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16".
Introducing the Felicia collection of Classic Pocket door, the perfect way to add elegance and functionality to your home. Our door are crafted from high-quality wood with Solid Core construction, ensuring exceptional durability and reliability.
The Classic Pocket door from the Felicia collection come in a stunning White color, creating a classic and timeless look that will complement any room's decor. The Clear Glass and 12 Lites design allows natural light to flow through, creating a bright and inviting space.
Our Classic Pocket door are designed with functionality in mind. With a single pocket design, the door can slide into the wall, maximizing your living space and creating a seamless transition between rooms.
The Felicia collection of Classic Pocket door is manufactured in New York, ensuring that our customers receive door that meet their high standards. We offer a wide range of options, including different hinge options, to customize your door to your style and preferences.
In summary, the Felicia collection of Classic Pocket door is the perfect way to add elegance and functionality to your home. With Solid Core construction, a White finish, Clear Glass design, and single pocket functionality, our door offer exceptional quality and timeless beauty. Choose the Felicia collection to elevate your home's style and functionality today.
SOLID Wood CORE
Solid Wood core made by laminated wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.