Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding French Pocket Door with Frosted Glass 12 Lites, Felicia 3312 White Silk, 36" x 96"
- Mfr # FELICIA3312PD-WS-3696
- Zoro # G123220399
product price:Â
$
2,243.99
/ea
Key Features
Door Height
96 in
Door Width
36 in
Door Color
White
Door Material
Solid Core
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3312PD-WS-3696
- Zoro #
- G123220399
- UPC #
- 197890085726
- Country of Origin
- Italy
- Door Color
- White
- Door Material
- Solid Core
- Item
- Interior pocket door
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 96 in
- Door Width
- 36 in
Description
Sliding French Pocket Door with Frosted Glass 12 Lites, Felicia 3312 White Silk, Kit Trims Rail Ha. SET INCLUDES: Door Slab Trims Pocket Hardware Track Hangers Pulls Door made of solid Wood and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint. Introducing the Felicia collection Classic Pocket Door - a stunning addition to any interior design. This door is made of high-quality wood with a solid core construction that ensures durability and longevity. The door is available in a beautiful white color that complements any decor style. The door features frosted glass with 12 lites that offer privacy while still allowing natural light to enter the room. The frosted glass adds an elegant touch to the door and creates a warm and inviting atmosphere in any space. The Felicia collection is designed and crafted by a reputable doors company in New York, ensuring that you get only the best quality product. The Classic Pocket Door is perfect for spaces where you want to save floor space and avoid a swinging door. The door is easy to install and comes with all the necessary hardware for hassle-free installation. Its solid core construction provides excellent soundproofing, making it ideal for busy households and offices. The Classic Pocket Door from the Felicia collection is versatile and can be used in various applications, including bedrooms, bathrooms, and offices. Its sleek and modern design is sure to impress, making it perfect for both residential and commercial spaces. In conclusion, the Felicia collection Classic Pocket Door is an excellent choice if you're looking for a high-quality door that offers style, durability, and privacy. Its frosted glass, solid core construction, and space-saving design make it ideal for any modern home or office space. So, don't wait any longer, order yours today and take your interior design to the next level! SOLID Wood CORE Solid Wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.