Sliding French Pocket Door with Frosted Glass, Lucia 2552 Oak, Kit Trims Rail Hardware, 24" x 96"
- Mfr # LUCIA2552PD-DUB-2496
- Zoro # G923231854
product price:Â
$
1,977.99
/ea
Key Features
Hardware Finish
Prefinished
Door Color
Oak
Door Material
Solid Core
Door Height
96 in
Door Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA2552PD-DUB-2496
- Zoro #
- G923231854
- UPC #
- 197890098344
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Item
- Interior pocket door
- Door Color
- Oak
- Door Material
- Solid Core
Dimensions
- Door Height
- 96 in
- Door Width
- 24 in
Description
Sliding French Pocket Door with Frosted Glass, Lucia 2552 Oak, Kit Trims Rail Hardware, Solid Woo. SET INCLUDES: Door Slab Trims Pocket Hardware Track Hangers Pulls Door made of solid Wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". Introducing the exquisite "Modern Pocket Door" from our prestigious Lucia collection, a pinnacle of superior craftsmanship and contemporary design. Meticulously crafted from solid wood in a captivating Oak color, this door effortlessly combines modern aesthetics with the timeless beauty of natural materials. The Lucia collection is renowned for its timeless appeal, and this pocket door exemplifies its allure. With its sleek lines and minimalist design, it seamlessly integrates into any interior, elevating the overall ambiance of your space. The Oak finish adds a touch of sophistication, infusing your home with an air of refined luxury. Featuring three lites of Frosted Glass, this door achieves the perfect balance between privacy and light. The frosted glass panels not only enhance visual appeal but also allow for soft, diffused light to flow through, creating an inviting atmosphere. The delicate play between transparency and seclusion makes this pocket door an ideal choice for various spaces, from living areas to offices and beyond. We cordially invite you to experience the beauty and craftsmanship of our Modern Pocket Door at our exclusive showroom in New York. Our showroom showcases the meticulous attention to detail and artistry that goes into each door, providing a firsthand glimpse into the exceptional quality that sets our products apart. The Modern Pocket Door from the Lucia collection is perfect for homeowners seeking to enhance their interior design and designers looking for premium options to recommend to their clients. Its versatility and contemporary charm make it suitable for a wide range of applications, from space-saving solutions to creating a seamless transition between rooms. Built to withstand the test of time, our doors are crafted with utmost care, ensuring durability and longevity. The solid wood construction and flawless finish exude quality and sophistication, becoming a focal point of your interior design. SOLID Wood CORE Solid Wood core made by laminated Wood using Ciplex technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.