Sliding French Pocket Door with Frosted Glass, Veregio 7588 Cognac Oak, 32" x 96"
- Mfr # VEREGIO7588PD-AKA-3296
- Zoro # G109170953
Key Features
Specifications
Details
- MFR #
- VEREGIO7588PD-AKA-3296
- Zoro #
- G109170953
- UPC #
- 701466165346
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- Laminate
- Door Color
- Cognac Oak
- Item
- Interior pocket door
Dimensions
- Size
- 32" x 96"
- Door Width
- 32 in
- Door Height
- 96 in
Description
"SET INCLUDES:
- Door Slab, thickness 1 9/16"
- Trims
- Frame
- Hinges
- Passage Handle
Door made of solid pine wood and SOFT-TOUCH eco-veneer coating. It is not recommended to paint.
Door is not pre-drilled for the hardware and not pre-attached to the frame.
Assembly of frames and trims required. Door works with all swing directions.
Minimal rough opening can be calculated: door width + 2"; door height + 1 1/2".
Thickness of the door slab is 40 mm or 1 9/16".
Introducing the Modern Single Pocket Door from the Veregio Collection, a stylish and practical solution for any modern interior. Made from premium quality wood with a solid core, this door features a rich and warm Cognac Oak finish that will enhance the look and feel of any room.
The door comes with black frosted glass strips that add a touch of elegance and sophistication to its design. Its space-saving design makes it perfect for use in smaller rooms or where space is limited.
Part of the Veregio Collection, known for its premium materials and stylish designs, the Modern Single Pocket Door is a smart investment for any homeowner or business owner. Its elegant and sophisticated design makes it a perfect addition to any interior design.
Upgrade your interior design with the Modern Single Pocket Door from the Veregio Collection and experience the perfect combination of style and functionality. Whether you are looking to update your home or office, this door is sure to impress. Don't wait any longer, order yours today and transform your space with this stunning addition.
SOLID CORE
Solid wood core covered by eco-veneer using Soft-touch technology.
TOP QUALITY
High-end film layer that is applied on top of the eco-veneer Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials.
Company requires use of only the safest materials.
We care about our planet, the environment and you and your loved ones.
Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.