Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding French Pocket Door with Planum 1010 Solid Core Modern Interior
Mfr # PLANUM1010PD-CA-18
Zoro # G123291436
product price:
$
1,919.99
/ea
Key Features
Door Width
18 in
Door Color
Chocolate Ash
Door Height
80 in
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM1010PD-CA-18
- Zoro #
- G123291436
- UPC #
- 197890491909
- Country of Origin
- Italy
- Door Color
- Chocolate Ash
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinish
- Item
- Interior pocket door
Description
Sliding French Pocket Door with Planum 1010 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- door slab, trims, pocket frames, door hangers, tracks, floor guide, round pocket pull, screws. Door with all pocket hardware included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Pocket hardware for 2x6 wall can be provided per request SET INCLUDES: Door Slab Trims Pocket Hardware Track Hangers Pulls Door made of solid MDF and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint.Introducing the Quadro collection modern pocket door, a beautiful combination of classic and contemporary design that will transform any space. Made of high-quality wood and MDF, this sleek door is finished in a crisp white color that will complement any interior décor. One of the unique features of this door is the vertical glass strip that runs down the center, creating a beautiful visual focal point that adds an element of sophistication to the room. The glass strip also allows for natural light to pass through, brightening up the space and creating an inviting atmosphere. The Quadro collection modern pocket door is perfect for anyone looking to create a seamless transition between rooms. Its pocket design allows it to slide effortlessly into the wall, providing more floor space and creating a sense of openness. This feature makes it an ideal solution for small spaces or areas where a traditional hinged door is not practical. The high-quality materials used in the production of this door ensure that it is durable and long-lasting, with a sleek and contemporary finish that will stand the test of time. Its versatile design makes it suitable for a wide range of applications, including residential, commercial, and hospitality projects. In summary, the Quadro collection modern pocket door is an excellent choice for anyone looking for a high-quality, contemporary door that adds style and sophistication to any space. Its unique design and functionality make it an ideal choice for those who value both form and function. Upgrade your space with this beautiful and practical door today. SOLID MDF CORE Solid MDF core made by laminated MDF using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the