Shop SARTODOORS

Sliding French Pocket Door with White 30x84 Solid Core Modern Interior

  • Mfr # QUADRO4588PD-WS-3084

  • Zoro # G923242782


product price: 
$
1,951.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Color
White
Door Material
MDF
Door Height
84 in
Door Width
30 in
Hardware Finish
Prefinish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QUADRO4588PD-WS-3084
Zoro #
G923242782
UPC #
197890274151
Country of Origin
Italy

Dimensions

Door Height
84 in
Door Width
30 in

Details

Door Color
White
Door Material
MDF
Hardware Finish
Prefinish
Item
Interior pocket door

Description

Sliding French Pocket Door with White 30x84 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors slabs, trims, pocket frames, door hangers, steel tracks, floor guides, stops, round pocket pulls, screws. All hardware included with the door. Door can swings when sliding since top and bottom of the door has no wood part - only glass. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Pocket hardware for 2x6 wall can be provided per request SET INCLUDES: 2 Door Slabs Trims Frames Tracks Pulls Door made of solid MDF and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". SOLID MDF CORE Solid MDF core made by laminated MDF using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid MDF construction yields 30% noise reduction over standard doors. CONSTRUCTION Door will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.