Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Pocket Door 18" x 80", ESSENTIAL 0777 Arctic White, Kit Rail Hardware
- Mfr # BASIC0111PD-MAW-18
- Zoro # G923215298
product price:Â
$
1,397.99
/ea
Key Features
Door Color
White
Door Height
80 in
Door Material
Solid Wood with Honeycomb
Door Width
18 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BASIC0111PD-MAW-18
- Zoro #
- G923215298
- UPC #
- -
- Country of Origin
- Italy
- Door Color
- White
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
- Item
- Interior pocket door
Dimensions
- Door Height
- 80 in
- Door Width
- 18 in
Description
Sliding Pocket Door 18 x 84 inches, BASIC 0111 Arctic White, Kit Rail Hardware, Solid Wood Interi. SET INCLUDES: -Door Slab; -Trims; -Pocket Hardware; -Track; -Hangers; -Pulls; Door made of Solid wood with honeycomb and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16".Introducing the Modern Pocket Door by Planum, an interior door that exudes modern sophistication and style. Made with a Solid wood with honeycomben construction and finished in a sleek color, this door is sure to elevate any space it's installed in. The Modern Pocket Door features a flush design, which means it sits flush with the wall when closed, creating a seamless and minimalist look. This makes it an ideal choice for modern and contemporary spaces. Part of the Basic collection by Interior Doors NY, this door boasts superior quality and craftsmanship. The collection is designed with modern interiors in mind and offers a wide range of door styles that can be customized to suit individual tastes. The Modern Pocket Door is a practical and space-saving solution for homeowners and contractors. The door slides effortlessly into a pocket in the wall, allowing it to be completely hidden when not in use. This makes it perfect for small spaces, where every inch counts. In addition to its space-saving features, the Modern Pocket Door also offers excellent sound insulation, thanks to its solid core construction. This ensures that noise levels are kept to a minimum, making it a great choice for bedrooms, home offices, or any other space where privacy is important. The Modern Pocket Door can be customized to suit individual preferences, with a variety of finishes, sizes, and handle styles available. This allows you to create a door that perfectly complements your space and reflects your personal style. In summary, the Modern Pocket Door by Basic is a top-of-the-line interior door that combines functionality and style. Its solid construction, space-saving design, and customizable options make it a great investment for any modern home or office. Solid wood with honeycomb CORE Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood with honeycomb. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.