Sliding Pocket Door 24 x 80 inches, Ego 5010 Cognac Oak, Kit Rail Hardware
- Mfr # EGO5010PD-DKO-24
- Zoro # G923218473
product price:Â
$
1,871.99
/ea
Key Features
Door Height
80 in
Door Color
EGO Cognac Oak
Door Material
Solid Core
Door Width
24 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EGO5010PD-DKO-24
- Zoro #
- G923218473
- UPC #
- 197890917553
- Country of Origin
- Italy
- Door Color
- EGO Cognac Oak
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
- Item
- Interior pocket door
Dimensions
- Door Height
- 80 in
- Door Width
- 24 in
Description
Sliding Pocket Door 24 x 80 inches, Ego 5010 Cognac Oak Veneer, Kit Rail Hardware, Solid Wood Int. Collection of premium natural wood doors with a sleek design. Clean lines, minimalist, and sophisticated design. The multi-layer veneer coating enhances the surface, giving it a smooth, luxurious feel. The veneer is crafted using premium decorative films made from polypropylene, providing an exceptional imitation effect of a painted surface. These films are solvent-free and formaldehyde-free, making them environmentally friendly and contributing to a healthier living environment. The high-quality material surface is easy to clean and offers excellent resistance to mechanical stress and chemicals. Finish - natural wood veneer with a velvety smooth texture. It is not recommended to paint.Door core - solid wood (engineered wood).Door thickness - 1 9/16". Doors come without pre-drilled holes for hardware.Included items: - door slab;- Trims (2.95" wide);- pocket frames (require an additional 4 1/2" of the opening);- track;- hangers;- door guide;- bumper;- pulls;- mounting screws; Pocket Doors Frame Included items: (1) frame header with pre-installed heavy-duty aluminum track; (2) steel-wrapped upright pairs; (2) self-adjusting floor anchors; (2) 3-wheel door hangers, (1) door guide; (1) door stop; wrench, screws, and instructions. The pocket door frame is easily assembled and structurally strong, designed for quick installation in standard 2 x 4 timber or steel frame walls typically sheeted with drywall. Introducing the "Ego Collection" Classic Pocket Doors, featuring premium natural wood and veneer coating to create a stunning addition to any space. These doors boast a timeless design and exceptional durability, making them a perfect choice for both residential and commercial settings. With the Ego Collection, you get doors that combine elegance with functionality. The craftsmanship ensures longevity, while the solid wood core provides stability and strength. The natural wood veneer finish adds a touch of luxury to any room, complementing a range of interior styles. The Classic Pocket Doors from the Ego Collection are designed to maximize space efficiency without compromising on aesthetics. Their smooth sliding mechanism makes them ideal for rooms where space is limited, offering seamless access and a sophisticated look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.