Sliding Pocket Door 24 x 96 inches, Planum 0010 Gloss Black, Kit Rail Hardware

  • Mfr # PLANUM0010PD-GLB-2496
  • Zoro # G923231663
product price: 
$
2,234.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Height
96 in
Door Color
Gloss Black
Door Thickness
1.6 in
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLANUM0010PD-GLB-2496
Zoro #
G923231663
UPC #
199171099477
Country of Origin
Italy
Door Color
Gloss Black
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished

Dimensions

Door Height
96 in
Door Thickness
1.6 in
Door Width
24 in

Description

Gloss finish delivers light, depth, and sophistication - every reflection highlights the modern character of your home. A perfect choice for interiors that want to stand out.

SET INCLUDES:

Door Slab;
Trims;
Pocket Hardware;
Track;
Hangers;
Pulls; Door made of solid manufacturing wood and gloss coating. Door is not pre-drilled for the hardware.
Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Crafted from laminated wood and reinforced with a honeycomb core for the strength and feel of solid wood, while remaining lightweight and stable.
SMOOTH SURFACE Exceptional high-gloss coating flawlessly applied over a durable laminated wood structure with a honeycomb and wood core. The mirror-smooth surface enhances both strength and modern elegance. NO FORMALDEHYDE We are committed to sustainability, using only the latest eco-friendly and non-toxic materials. Our company prioritizes safety-for both people and the planet. At Sarto Doors, we care deeply about your well-being and that of your loved ones, which is why our products are ideal for sensitive environments such as hospitals and childcare centers.
SOUND ATTENUATION Door's 40mm thick solid wood with manufactured wood
CONSTRUCTION yields 30% noise reduction over standard doors.
CONSTRUCTION The door is engineered from a solid, seamless wood structure with a durable honeycomb core, ensuring long-lasting performance and minimal maintenance for generations to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products