Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Pocket Door 24x84 inches White Solid Core Modern Interior
Mfr # QUADRO4088PD-GLOS-2484
Zoro # G923241761
product price:Â
$
2,008.99
/ea
Key Features
Door Color
Gloss White
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinish
Door Height
84 in
Door Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4088PD-GLOS-2484
- Zoro #
- G923241761
- UPC #
- -
- Country of Origin
- Italy
- Door Color
- Gloss White
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinish
- Item
- Interior pocket door
Description
Sliding Pocket Door 24x84 inches White Solid Core Modern Interior. High-quality modern interior door. -- SET INCLUDES- door slab, trims, pocket hardware, door hangers, tracks, floor guide, round pocket pull, screws. Door with all pocket hardware included. Drilling the floor guide groove is required. Door comes without any holes for the hardware. Recommended opening: 73" x 84 1/2" inches., -- CUSTOM SIZE - Door can be trimmed on 2" on top and bottom, on 2" on left and right side as well. Pocket hardware for 2x6 wall can be provided per request Gloss finish delivers light, depth, and sophistication - every reflection highlights the modern character of your home. A perfect choice for interiors that want to stand out. SET INCLUDES: Door Slab; Trims; Pocket Hardware; Track; Hangers; Pulls; Door made of solid manufacturing wood and eco-veneer coating. Door is not pre-drilled for the hardware.Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Crafted from laminated wood and reinforced with a honeycomb core for the strength and feel of solid wood, while remaining lightweight and stable.SMOOTH SURFACE Exceptional high-gloss coating flawlessly applied over a durable laminated wood structure with a honeycomb and wood core. The mirror-smooth surface enhances both strength and modern elegance. NO FORMALDEHYDE We are committed to sustainability, using only the latest eco-friendly and non-toxic materials. Our company prioritizes safety-for both people and the planet. At Sarto Doors, we care deeply about your well-being and that of your loved ones, which is why our products are ideal for sensitive environments such as hospitals and childcare centers.SOUND ATTENUATION Door's 40mm thick Solid wood with honeycomb CONSTRUCTION yields 30% noise reduction over standard doors. CONSTRUCTION The door is engineered from a solid, seamless wood structure with a durable honeycomb core, ensuring long-lasting performance and minimal maintenance for generations to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.