Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid French Door 18 x 84in, White Silk W/ Frosted Glass, Single Regular Panel Frame Trims Handle
- Mfr # LUCIA8822ID-WS-1884
- Zoro # G109168929
product price:Â
$
1,395.99
/ea
Key Features
Hardware Finish
Prefinished
Door Material
Solid Core
Door Width
18 in
Door Thickness
1.6 in
Door Height
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA8822ID-WS-1884
- Zoro #
- G109168929
- UPC #
- 701466161307
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Material
- Solid Core
- Door Color
- White
Description
SET INCLUDES:-Door Slab, thickness 1 9/16in-Trims-Frame-Hinges-Passage HandleDoor made of solid pine wood and eco-veneer coating. It is not recommended to paint.Door is not pre-drilled for the hardware and not pre-attached to the frame.Assembly of frames and trims required. Door works with all swing directions.Minimal rough opening can be calculated: door width + 2in; door height + 1 1/2in.Thickness of the door slab is 1 9/16in.Introducing the Modern Single Interior Door from the Lucia Collection, a stylish and contemporary solution for any modern interior. Crafted from high-quality wood with a solid core, this door features a sleek and sophisticated White Silk finish that will elevate the look and feel of any room.The door comes equipped with a frosted glass panel that provides just the right amount of privacy while still allowing natural light to flow through. This feature makes it perfect for use in bedrooms, bathrooms, and other private spaces.The Modern Single Interior Door from the Lucia Collection comes with various hinge options, providing flexibility in installation and allowing for customization to fit your specific needs.Part of the Lucia Collection, known for its timeless designs and superior quality materials, the Modern Single Interior Door is a smart investment for any homeowner or business owner. Its durable construction ensures that it will last for years to come, making it a great addition to any space.Upgrade your interior design with the Modern Single Interior Door from the Lucia Collection and experience the perfect combination of style and functionality. Whether you are looking to update your home or office, this door is sure to impress. Don't wait any longer, order yours today and transform your space with this stunning addition.SOLID CORESolid wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials.Company requires use of only the safest materials.We care about our planet, the environment and you and your loved ones.Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTION
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.