Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid French Door 28 x 80in, Quadro 4445 Nebraska Grey W/ Frosted Glass, Sgl Panel Frame Trim
- Mfr # QUADRO4445ID-NEB-28
- Zoro # G109169308
product price:Â
$
1,251.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
MDF
Door Width
1.6
Door Height
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4445ID-NEB-28
- Zoro #
- G109169308
- UPC #
- 701466151857
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Grey
- Item
- Interior swing door
Description
SET INCLUDES:Door Slab, thickness 1 9/16inTrimsFrameHingesPassage HandleDoor made of solid pine wood and eco-veneer coating.It is not recommended to paint. Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions.Minimal rough opening can be calculated: door width + 2in; door height + 1 1/2in. Thickness of the door slab is 1 9/16in.The Modern Single Interior Door from the Quadro collection is a sleek and stylish addition to any living space. Made from high-quality wood and MDF, this door features a beautiful Nebraska Grey finish that will complement any interior decor.One of the standout design features of this interior door is the frosted glass strip that runs the length of the door. This strip provides a subtle touch of elegance and allows natural light to filter through, creating a warm and inviting atmosphere in any room.The door is available with various hinges options, allowing for customization and flexibility in installation. This ensures that this door can seamlessly integrate into any design plan, whether you're updating an existing space or starting from scratch.Whether you're looking to update the interior of your home or add a unique touch to your office space, the Modern Single Interior Door from the Quadro collection is the perfect choice. Its high-quality construction, sleek design, and effortless operation make it a must-have for any modern living space.SOLID CORE Solid wood core made by laminated wood using Ciplex technology.CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SEALING GUM GERMAN COMPANY DEVENTER It has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATION Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTION
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.