Solid French Door 30 x 80in, Planum 0888 Painted White W/ Frosted Glass, Sgl Panel Frame Trim

  • Mfr # PLANUM0888ID-BEM-30

  • Zoro # G109168721


product price:  $1,518.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Hardware Finish
Prefinished
Door Material
MDF
Door Width
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLANUM0888ID-BEM-30
Zoro #
G109168721
UPC #
701466159466
Country of Origin
Italy

Dimensions

Size
30" x 80"
Door Width
1.6

Details

Hardware Finish
Prefinished
Door Material
MDF
Door Color
White

Description

SET INCLUDES:Door Slab, thickness 1 9/16inTrimsFrameHingesPassage HandleDoor made of solid pine wood and eco-veneer coating. It is not recommended to paint.Door is not pre-drilled for the hardware and not pre-attached to the frame.Assembly of frames and trims required. Door works with all swing directions.Minimal rough opening can be calculated: door width + 2in; door height + 1 1/2in.Thickness of the door slab is 1 9/16in.Introducing the Modern Single Interior Door with Frosted Glass frame insert from our Planum collection. Made from high-quality solid core wood and painted in a sleek white color, this door adds a touch of modern elegance to any interior design style.The Frosted Glass frame insert provides a unique and sophisticated look to the door, while also adding an element of privacy. The door is designed with various hinge options for easy installation onto your existing door frame.Installation of the Modern Single Interior Door is made easy with our step-by-step instructions and included hardware. Our attention to detail and quality craftsmanship ensure that the door will remain in perfect condition even after years of use.This door not only offers a stunning design but also provides functionality as it can be used as a replacement for old or damaged doors or as a decorative feature in your home. Upgrade your space with the Modern Single Interior Door with Frosted Glass frame insert and experience the perfect balance of style and functionality.This door is a must-have for those who appreciate contemporary design and seek the best value for their investment. Trust us, you won't be disappointed with this elegant and practical addition to your home.SOLID CORESolid wood core made by laminated wood using Ciplex technology. CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials.Company requires use of only the safest materials.We care about our planet, the environment and you and your loved ones.Sarto Doors are Ideal for use in hospitals and childcare centers. SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day.On another side it allows you to save 35 % more heat and save up to 20% to the bill. SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors. CONSTRUCTION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products