Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid French Door 30 x 96in, Matte Black Frosted Glass, Single Regular Panel Frame Trims Handle
- Mfr # QUADRO4113ID-BLK-3096
- Zoro # G709167551
product price:Â
$
1,594.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
MDF
Door Width
30 in
Door Height
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4113ID-BLK-3096
- Zoro #
- G709167551
- UPC #
- 701466138613
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Black Matte
- Item
- Interior swing door
Description
SET INCLUDES:Door Slab, thickness 1 9/16inTrimsFrameHingesPassage HandleDoor made of solid wood and eco-veneer coating. It is not recommended to paint.Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions.Introducing the Modern Single Interior Doors from the Quadro collection, a perfect addition to any modern interior design. Made of high-quality wood and MDF, these doors are finished with a sleek and stylish matte black color that adds a touch of sophistication to any room.The doors feature unique frosted glass strips that are inserted into the wood, adding an extra layer of design interest to the already stunning pieces. These glass strips let natural light pass through while still providing privacy, making them an ideal choice for bedrooms, bathrooms, or any other area where privacy is desired.To ensure flexibility and versatility, these doors come with various hinge options, allowing you to choose the perfect hinge to match your decor style. The hinges are also easy to install, making it the ideal option for those looking for a hassle-free installation process.Whether you're renovating your home or looking for a modern way to update your office space, the Modern Single Interior Doors from the Quadro collection are the perfect choice. With their sleek design, unique glass inserts, and various hinge options, these doors are sure to impress. Order yours today and experience the beauty and functionality of these modern interior doors.SOLID CORE solid wood core made by laminated MDF using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SEALING GUM GERMAN COMPANY DEVENTER It has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill. SOUND ATTENUATION Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.