Solid French Door 36 x 96in, Planum 0660 Painted White W/ Frosted Glass, Sgl Panel Frame Trim

  • Mfr # PLANUM0660ID-BEM-3696

  • Zoro # G109167151


product price:  $1,748.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Hardware Finish
Prefinished
Door Material
MDF
Door Color
Painted White
Door Width
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLANUM0660ID-BEM-3696
Zoro #
G109167151
UPC #
701466157625
Country of Origin
Italy

Dimensions

Size
36" x 96"
Door Width
1.6

Details

Hardware Finish
Prefinished
Door Material
MDF
Door Color
Painted White

Description

SET INCLUDES:Door Slab, thickness 1 9/16inTrimsFrameHingesPassage HandleDoor made of solid pine wood and eco-veneer coating. It is not recommended to paint.Door is not pre-drilled for the hardware and not pre-attached to the frame.Assembly of frames and trims required. Door works with all swing directions.Minimal rough opening can be calculated: door width + 2in; door height + 1 1/2in.Thickness of the door slab is 1 9/16in.Introducing the latest addition to our Planum collection, the Modern Single Interior Door! Made from high-quality solid core wood, this door offers exceptional durability and strength that will last for years to come. The painted white color provides a sleek and modern touch, making it a perfect fit for any interior design style.The Modern Single Interior Door features a vertical frosted glass panel that not only adds a touch of sophistication but also provides a sense of privacy to the room. The door is complemented by various hinge options, ensuring the perfect fit for any home.Installation of the Modern Single Interior Door is a breeze with our easy-to-follow instructions and included hardware. Our attention to detail and quality craftsmanship ensures that the door will remain in perfect condition even after years of use.The single interior door is not only aesthetically pleasing but also functional. It offers an excellent space-saving solution while creating a statement piece in any room. The door is perfect for separating rooms, closets or for use as a decorative feature.Upgrade your home with the Modern Single Interior Door and experience the perfect balance of style and functionality.SOLID CORESolid wood core made by laminated wood using Ciplex technology. CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials.Company requires use of only the safest materials.We care about our planet, the environment and you and your loved ones.Sarto Doors are Ideal for use in hospitals and childcare centers. SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day.On another side it allows you to save 35 % more heat and save up to 20% to the bill. SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products