Solid French Door 42 x 84in, Matte Black Clear Glass, Single Regular Panel Frame Trims Handle

  • Mfr # LUCIA2166ID-BLK-4284

  • Zoro # G109167274


product price: $1,037.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Prefinished
Door Material
MDF
Door Color
Matte Black
Door Width
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUCIA2166ID-BLK-4284
Zoro #
G109167274
UPC #
701466136772
Country of Origin
Italy

Dimensions

Size
42" x 84"
Door Width
1.6

Details

Hardware Finish
Prefinished
Door Material
MDF
Door Color
Matte Black

Description

SET INCLUDES:Door Slab, thickness 1 9/16inTrimsFrameHingesPassage HandleDoor made of solid pine wood and eco-veneer coating. Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions.Minimal rough opening can be calculated: door width + 2in; door height + 1 1/2in. Thickness of the door slab is 1 9/16in.Introducing our exquisite collection of Modern Interior Doors, designed to elevate your living space and add a touch of sophistication to your interiors. These doors are made of high-quality wood with a solid core construction, ensuring durability and longevity.The matte black finish of the doors adds a touch of elegance and modernity, making them a perfect fit for contemporary homes. The doors come in the Lucia collection, named after the patron saint of light. The Lucia collection is inspired by the idea of illuminating spaces with natural light, and the full lite clear glass design of these doors perfectly captures this concept.The full lite clear glass design allows natural light to flood your interiors, creating an inviting and warm ambiance. The glass panels are of the highest quality, providing maximum clarity and visibility. These doors are perfect for adding a touch of luxury and style to any room in your home.Our Modern Interior Doors come with various hinge options, making them easy to install and customize to your needs. They are versatile and can be used in any room, from the living room to the bedroom, and even in the kitchen or bathroom. With their elegant design and superior quality, our modern interior doors will elevate your space to new heights.SOLID CORE Solid wood core made by laminated wood using Ciplex technology.CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SEALING GUM GERMAN COMPANY DEVENTER It has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATION Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products