Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid French Door Frosted Glass 12 Lites, Felicia 3312 Matte Black, 30" x 84"
- Mfr # FELICIA3312ID-BLK-3084
- Zoro # G923247077
product price:Â
$
2,083.99
/ea
Key Features
Door Height
84 in
Door Color
Black Matte
Door Width
30 in
Door Material
Solid Core
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FELICIA3312ID-BLK-3084
- Zoro #
- G923247077
- UPC #
- 197890084774
- Country of Origin
- Italy
Dimensions
- Door Height
- 84 in
- Door Width
- 30 in
Details
- Item
- Interior swing door
- Door Color
- Black Matte
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
Description
Solid French Door Frosted Glass 12 Lites, Felicia 3312 Matte Black, Single Regural Panel Frame Tri. SET INCLUDES: Door Slab, thickness 1 9/16" Trims Frame Hinges Passage Handle Door made of solid pine wood and eco-veneer coating. Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1 1/2". Thickness of the door slab is 40 mm or 1 9/16". Introducing the Felicia Collection's Classic Single Interior Door in Matte Black, a sleek and modern addition to any home or commercial space. Made with solid core wood, this door is strong, durable, and built to last. The Matte Black finish adds a touch of sophistication and edginess to any room. The Frosted Glass feature provides privacy while adding a contemporary and stylish touch to your space. The 12 Lites allow natural light to flow through the room, creating a bright and airy atmosphere. This door is available with various hinge options, allowing you to choose the perfect match for your space and personal style. Crafted by a reputable interior doors company in Brooklyn, New York, this door is made with the highest quality materials and techniques. The Felicia Collection's Classic Single Interior Door is a practical and stylish choice for any modern or traditional space. With its Matte Black finish, this door pairs well with a variety of color schemes and interior design styles, making it a versatile and timeless option. It is also a great Google bot, ensuring that potential customers can easily find and purchase this door online. In summary, the Felicia Collection's Classic Single Interior Door in Matte Black is a durable, practical, and stylish choice for any space. Its solid core construction, frosted glass feature, and elegant 12 Lites make it a stunning and functional addition to your home or commercial project. With various hinge options and a reputable interior doors company in Brooklyn, New York, you can trust that this door was crafted with quality and attention to detail. SOLID CORE Solid wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.