Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid French Door Frosted Glass Oak 24x84 Solid Core Modern Interior
- Mfr # QUADRO4002ID-DUB-2484
- Zoro # G123258347
product price:Â
$
1,774.99
/ea
Key Features
Door Height
84 in
Hardware Finish
Prefinish
Door Color
Oak
Door Material
MDF
Door Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4002ID-DUB-2484
- Zoro #
- G123258347
- UPC #
- 197890108951
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Color
- Oak
- Door Material
- MDF
- Item
- Interior swing door
Description
Solid French Door Frosted Glass Oak 24x84 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- brown door slab, trims 2.95 in wide, frames (for wall up to 5 1/2), non-mortise hinges, passage Satin Nickel square door handle/knob.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Many styles of lever/knob can be provided per request SET INCLUDES: Door Slab, thickness 1 9/16" Trims Frame Hinges Passage Handle Door made of solid pine MDF and eco-veneer coating. It is not recommended to paint.Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Introducing the "Modern Single French Door" from the Quadro collection, a seamless blend of modern design and classic elegance. Crafted from solid wood and MDF, this door offers a perfect balance of durability and affordability. The captivating Oak color adds warmth and sophistication, instantly enhancing any interior. The Modern Single French Door features 5 lites of frosted glass, striking a perfect balance between privacy and natural light. The frosted glass panels add a touch of elegance and modernity, creating a visually captivating element that enhances the overall aesthetic. With various hinge options available, this door can be customized to fit your specific needs and design preferences. Whether you prefer traditional hinges or modern concealed hinges, the Modern Single French Door can be tailored to your desired style. Conveniently located in New York, our showroom proudly showcases this exceptional French door. Step inside to experience the impeccable craftsmanship of the Modern Single French Door. With its sleek lines, seamless finish, and captivating design, it will inspire your architectural vision. Engineered with superior quality in mind, this French door offers exceptional durability and functionality. The combination of solid wood and MDF ensures stability and affordability, making it a practical choice for various projects. Its single door design adds a touch of sophistication to any space. Whether you're an interior designer, contractor, or homeowner, the Modern Single French Door from the Quadro collection is the perfect solution for those seeking a harmonious blend of modern design and classic elegance. Its contemporary style, combined with the captivating Oak color and 5 lites of frosted glass, will transform any space i