Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid French Door Frosted Glass Planum 2102 Oak 32x96 Solid Core Modern Interior
- Mfr # PLANUM2102ID-DUB-3296
- Zoro # G923282573
product price:Â
$
1,939.99
/ea
Key Features
Door Color
Oak
Hardware Finish
Prefinish
Door Height
96 in
Door Material
Solid Core
Door Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLANUM2102ID-DUB-3296
- Zoro #
- G923282573
- UPC #
- 197890106346
- Country of Origin
- Italy
Dimensions
- Door Height
- 96 in
- Door Width
- 32 in
Details
- Door Color
- Oak
- Hardware Finish
- Prefinish
- Door Material
- Solid Core
- Item
- Interior swing door
Description
Solid French Door Frosted Glass Planum 2102 Oak 32x96 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- brown door slab, trims 2.95 in wide, frames (for wall up to 5 1/2), non-mortise hinges, passage Satin Nickel square door handle/knob.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Many styles of lever/knob can be provided per request SET INCLUDES: Door Slab, thickness 1 9/16" Trims Frame Hinges Passage Handle Door made of solid pine Wood and eco-veneer coating. It is not recommended to paint.Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Introducing the exquisite "Modern Single Interior Door" from our esteemed Planum collection, where impeccable craftsmanship meets contemporary design. This door is expertly crafted from solid wood in a captivating Oak color, seamlessly blending natural beauty with modern sophistication. The Planum collection is renowned for its elegance, and this single interior door exemplifies its allure. With its sleek lines and minimalist design, it adds a touch of refinement to any space. The Oak color infuses warmth and richness, creating an inviting atmosphere in your home or office. Featuring a full lite of Frosted Glass, this door strikes the perfect balance between privacy and light. The frosted glass panel adds an element of visual intrigue while allowing soft, diffused light to illuminate the room. The delicate play between transparency and seclusion makes this interior door a versatile choice for various applications. Our Modern Single Interior Door offers the flexibility of various hinges options, allowing you to select the perfect hardware to complement your style and functional needs. Whether you prefer concealed hinges for a seamless appearance or decorative hinges to make a statement, we provide a range of options to elevate the overall look of your space. We invite you to experience the beauty and craftsmanship of our Modern Single Interior Door at our exclusive showroom in New York. Our showroom showcases the meticulous attention to detail and artistry that goes into each door, providing a firsthand glimpse of the exceptional quality that sets our products apart. Perfect for homeowners, architects, and designers seeking a sophisticated and timeless look, the Modern Single Interior Door from the Planum collection offers versatil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.