Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid French Door Frosted Glass, Quadro 4445 Cognac Oak, Bathroom Bedroom Sturdy Doors, 30" x 80"
- Mfr # QUADRO4445ID-AKA-30
- Zoro # G109168653
product price:Â
$
1,251.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
MDF
Door Color
Cognac Oak
Door Width
30 in
Door Height
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4445ID-AKA-30
- Zoro #
- G109168653
- UPC #
- 701466149981
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Cognac Oak
- Item
- Interior swing door
Dimensions
- Size
- 30" x 80"
- Door Width
- 30 in
- Door Height
- 80 in
Description
SET INCLUDES:Door Slab, thickness 1 9/16inTrimsFrameHingesPassage HandleDoor made of solid pine wood and eco-veneer coating.It is not recommended to paint. Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions.Minimal rough opening can be calculated: door width + 2in; door height + 1 1/2in. Thickness of the door slab is 1 9/16in.Introducing the latest addition to our Quadro collection, the Modern Single Interior Door! Made from high-quality wood and MDF, this door offers durability and strength that will last for years to come. The Cognac Oak color provides a warm and inviting touch, making it a perfect fit for any interior design style.The Modern Single Interior Door features frosted glass strips that not only add a touch of modernity but also provide a sense of privacy to the room. This door offers a contemporary twist to the traditional interior door design and is perfect for those who are looking for a modern and stylish option.Installation of the Modern Single Interior Door is a breeze with our easy-to-follow instructions and various hinge options included. Our attention to detail and quality craftsmanship ensures that the door will remain in perfect condition even after years of use.The single interior door is not only aesthetically pleasing but also functional. It can be used in a variety of settings, from bedrooms to bathrooms, and is available in various sizes to fit any room or storage space.Upgrade your home with the Modern Single Interior Door and experience the perfect balance of style and functionality. SOLID CORE Solid wood core made by laminated wood using Ciplex technology.CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SEALING GUM GERMAN COMPANY DEVENTER It has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATION Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTION
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.