Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid French Door, Lucia 2552 Oak with Frosted Glass, Single Regular Panel Frame Trims Handle, Ba
- Mfr # LUCIA2552ID-DUB-18
- Zoro # G623227508
product price:Â
$
1,686.99
/ea
Key Features
Hardware Finish
Prefinished
Door Color
Oak
Door Material
Solid Core
Door Height
80 in
Door Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LUCIA2552ID-DUB-18
- Zoro #
- G623227508
- UPC #
- 197890098078
- Country of Origin
- Italy
Dimensions
- Door Height
- 80 in
- Door Width
- 18 in
Details
- Hardware Finish
- Prefinished
- Item
- Interior swing door
- Door Color
- Oak
- Door Material
- Solid Core
Description
Solid French Door, Lucia 2552 Oak with Frosted Glass, Single Regular Panel Frame Trims Handle, Ba. SET INCLUDES: Door Slab, thickness 1 9/16" Trims Frame Hinges Passage Handle Door made of solid pine Wood and eco-veneer coating. It is not recommended to paint.Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Introducing the captivating "Modern Single Interior Door" from our esteemed Lucia collection, a perfect blend of impeccable craftsmanship and contemporary design. This door is expertly crafted from solid wood in an exquisite Oak color, offering a timeless combination of natural beauty and modern aesthetics. The Lucia collection is renowned for its elegance, and this single interior door exemplifies its allure. With its sleek lines and minimalist design, it brings a touch of sophistication to any space. The Oak color adds warmth and richness, creating an inviting atmosphere in your home. Featuring three lites of Frosted Glass, this door strikes the perfect balance between privacy and light. The frosted glass panels add a touch of visual intrigue while allowing soft, diffused light to fill the room. The delicate play between transparency and seclusion makes this door a versatile choice for various interior applications. Our Modern Single Interior Door offers the flexibility of various hinges options, allowing you to select the perfect hardware to complement your style and functional needs. Whether you prefer concealed hinges for a seamless appearance or decorative hinges to make a statement, we provide a range of options to elevate the overall look of your space. We invite you to experience the beauty and craftsmanship of our Modern Single Interior Door at our exclusive showroom in New York. Our showroom showcases the meticulous attention to detail and artistry that goes into each door, providing a firsthand glimpse of the exceptional quality that sets our products apart. Perfect for homeowners and designers seeking a modern and refined look, the Modern Single Interior Door from the Lucia collection offers versatility and style. Whether used as a bedroom door, office door, or any other interior application, it adds a touch of elegance to your space. Crafted with utmost care, our doors are built to last.