Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid French Door Oak Solid Core Modern Interior
Mfr # QUADRO4002ID-AKA-18
Zoro # G523255427
product price:
$
1,684.99
/ea
Key Features
Door Height
80 in
Hardware Finish
Prefinish
Door Color
Cognac Oak
Door Material
MDF
Door Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4002ID-AKA-18
- Zoro #
- G523255427
- UPC #
- 197890235091
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Color
- Cognac Oak
- Door Material
- MDF
- Item
- Interior swing door
Description
Solid French Door Oak Solid Core Modern Interior. High-quality modern interior door. SET INCLUDES: 2 Pre-finished Slabs Trims (width 2.95") Frames (for wall thickness up to 5 1/2") Butterfly hinges Passage modern levers in Satin Nickel Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1.25".. Flat slabs, thickness 1 9/16 ". Finish - eco-veneer RENOLIT (Germany). Please let us know if you need the extensions for the Frame. Introducing the "Modern French doors" from the Quadro collection, a stunning addition to any home. Made from high-quality wood and MDF, these doors feature a sleek matte black finish that perfectly complements their 5 lites clear glass panels. The doors' modern design and clear glass panels make them an ideal choice for homeowners who want to add a touch of elegance and sophistication to their living space. The clear glass panels provide a level of privacy while allowing natural light to flow through, creating a bright and welcoming atmosphere. The Quadro collection offers a range of sizes and configurations to suit any home's needs. Additionally, the doors are available with various hinges options to ensure a perfect fit in any doorway. Overall, the Modern French doors from the Quadro collection are an excellent choice for those who want to add a touch of modern elegance and functionality to their living space. With their high-quality construction and beautiful design, these doors are sure to impress any homeowner. The matte black finish adds a sleek and contemporary touch to any room, making them a popular choice for those seeking a chic and modern look. Whether you're looking to upgrade your home's interior or simply add a touch of sophistication, the Modern French doors from the Quadro collection are the perfect choice. SOLID CORE Solid MDF core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. Â NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SEALING GUM GERMAN COMPANY DEVENTER It has a special profile that allows to protect your home from dust, mak
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.