Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid French Double Clear Glass Doors 12 Lites, Felicia 3355 White Silk, 36" x 96" (2* 18x96)
- Mfr # FELICIA3355DD-WS-3696
- Zoro # G923234916
product price:Â
$
3,362.99
/ea
Key Features
Door Height
96 in
Door Width
36 in
Door Color
White
Door Material
Solid Core
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3355DD-WS-3696
- Zoro #
- G923234916
- UPC #
- 197890347961
- Country of Origin
- Italy
- Door Color
- White
- Door Material
- Solid Core
- Item
- Interior swing double door
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 96 in
- Door Width
- 36 in
Description
Solid French Double Clear Glass Doors 12 Lites, Felicia 3355 White Silk, Single Regural Panel Fram. SET INCLUDES: 2 Pre-finished Slabs Trims (width 2.95") Frame (for wall thickness up to 5 1/2") Butterfly hinges Passage modern levers in Satin Nickel Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1.25".. Flat slabs, thickness 1 9/16 ". Finish - eco-veneer RENOLIT (Germany). Please let us know if you need the extensions for the Frame. Introducing the timeless elegance of our Classic French Doors from the Felicia collection. These doors are the perfect addition to any home decor, adding an element of sophistication and style. Made from high-quality wood with Solid Core construction, our doors are designed to last for years while providing exceptional durability and strength. Our Classic French Doors come in a stunning White finish that adds a touch of purity and simplicity to any room. The 12 Lites, Clear Glass design allows natural light to flow through, creating a bright and inviting feel. We offer various hinge options to suit your preference and home decor, ensuring that your door looks perfect in your home. Whether you prefer traditional, modern, or minimalist styles, we have the perfect hinge to match your taste. The Felicia collection of Classic French Doors is the ideal choice for homeowners who want to create a beautiful and stylish space. Our doors are designed and manufactured in New York City, ensuring that they are of the highest quality and meet the standards that our customers expect from us. Our Classic French Doors offer exceptional quality, durability, and elegance. They are perfect for those who desire a classic look with a modern twist, making them ideal for any home decor style. The doors are designed and made in New York City, and we offer various hinge options to suit your preference. In summary, our Classic French Doors from the Felicia collection are the perfect addition to any home decor. They are designed with exceptional quality, durability, and style in mind, making them ideal for any homeowner who wants to create a beautiful and stylish space. Contact us today to transform your home with our stunning Classic French Doors. SOLID CORE Solid wood core made by pine wood using Ciplex technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.