Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid French Double Doors 36 x 84in, Planum 0888 Painted White W/ Frosted Glass
- Mfr # PLANUM0888DD-BEM-3684
- Zoro # G109167175
product price:Â
$
1,753.99
/ea
Key Features
Hardware Finish
Prefinished
Door Material
Solid Core
Door Width
36 in
Door Thickness
1.6 in
Door Height
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0888DD-BEM-3684
- Zoro #
- G109167175
- UPC #
- 701466159256
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Material
- Solid Core
- Door Color
- Painted White
Description
SET INCLUDES:2 Pre-finished SlabsTrims width 2.95inFrames for wall thickness up to 5Butterfly hingesPassage modern handles in Satin NickelDoor is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions.Minimal rough opening can be calculated: door width + 2; door height + 1.25. Flat slabs, thickness 1 9/16 .Finish - eco-veneer. It is not recommended to paint. Introducing the Modern French Doors with Frosted Glass frame insert from our Planum collection. These doors are made from high-quality solid core wood and painted in a clean white color, adding a touch of modern elegance to any interior design style.The Frosted Glass frame insert provides a unique and sophisticated look to the doors, while also adding an element of privacy. The doors are designed with various hinge options for easy installation onto your existing door frame.Installation of the Modern French Doors is made easy with our step-by-step instructions and included hardware. Our attention to detail and quality craftsmanship ensure that the doors will remain in perfect condition even after years of use.These doors not only offer a stunning design but also provide functionality as they can be used as a replacement for old or damaged doors or as a decorative feature in your home. Upgrade your space with the Modern French Doors with Frosted Glass frame insert and experience the perfect balance of style and functionality.These doors are a must-have for those who appreciate contemporary design and seek the best value for their investment. Trust us, you won't be disappointed with this elegant and practical addition to your home.Solid wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.