Zoro Homepage

Solid French Double Doors 36 x 84in, Quadro 4111 Matte Black, Wood Solid Panel Frame Trims

  • Mfr # QUADRO4111DD-BLK-3684

  • Zoro # G109169070


product price: $1,302.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Hardware Finish
Prefinished
Door Material
MDF
Door Color
Matte Black
Door Width
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUADRO4111DD-BLK-3684
Zoro #
G109169070
UPC #
701466140286
Country of Origin
Italy

Dimensions

Size
36" x 84" ( 2* 18x84)
Door Width
1.6

Details

Hardware Finish
Prefinished
Door Material
MDF
Door Color
Matte Black

Description

SET INCLUDES:2 Pre-finished SlabsTrims width 2.95inFrames for wall thickness up to 5Butterfly hingesPassage modern handles in Satin NickelDoor is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2; door height + 1.25. . Flat slabs, thickness 1 9/16 . Finish - eco-veneer. It is not recommended to paint.Please let us know if you need the extensions for the Frame.Introducing the elegant and modern Quadro collection of French doors, crafted from high-quality wood with MDF for exceptional durability and longevity. These doors are the perfect choice for anyone who wants to add a touch of sophistication to their interiors and create a seamless transition between indoor and outdoor spaces.The Matte Black finish of the doors not only adds a touch of elegance to your interiors but also creates a sophisticated look that's sure to impress. The unique finish is not just visually stunning but is also resistant to scratches, dings, and other wear and tear, ensuring that your doors look as good as new for years to come.The French doors in the Quadro collection are designed to be extremely versatile and functional, making them an ideal choice for a wide range of applications. Whether you're looking to create a stunning entrance to your patio or backyard or want to create a flexible partition for your living areas, these doors are the perfect solution.One of the key features of the Quadro collection is its ability to offer superior insulation, ensuring that your interiors stay comfortable and energy-efficient all year round.solid wood core made by laminated Wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated Wood. NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.