Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid French Double Doors 48 x 84in, Veregio 7288 Light Grey Oak W/ Frosted Glass
- Mfr # VEREGIO7288DD-OAK-4884
- Zoro # G109169193
product price:Â
$
1,665.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
Laminate
Door Color
Light Grey Oak
Door Width
48 in
Door Height
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VEREGIO7288DD-OAK-4884
- Zoro #
- G109169193
- UPC #
- 701466166865
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- Laminate
- Door Color
- Light Grey Oak
- Item
- Interior swing double door
Description
SET INCLUDES:2 Pre-finished SlabsTrims width 2.95inFrames for wall thickness up to 5Butterfly hingesPassage modern handles in Satin NickelDoor is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2; door height + 1.25. . Flat slabs, thickness 1 9/16 . Finish - eco-veneer. It is not recommended to paint.Please let us know if you need the extensions for the Frame.Introducing the Modern French Doors from the Veregio collection, crafted from high-quality wood with a Solid Core construction and finished in a stylish Light Grey Oak color. These doors feature Frosted Glass Strips that add a touch of elegance and allow natural light to flow into the space, creating a bright and welcoming atmosphere.The Modern French Doors are a beautiful and functional option for any home. They are designed with a minimalist aesthetic that is perfect for contemporary homes, and the Light Grey Oak finish is a popular choice among homeowners who are looking to update their interior design.The Veregio collection is known for its premium quality, and these Modern French Doors are no exception. They are built to last and are available with various hinge options to suit different installation needs. In summary, if you are looking for a modern, stylish, and functional interior door, the Modern French Doors from the Veregio collection are an excellent choice.SOLID CORESolid wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.