Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid French Double Doors 60 x 80in, Quadro 4445 Cognac Oak W/ Frosted Glass
- Mfr # QUADRO4445DD-AKA-60
- Zoro # G109169254
product price:Â
$
1,555.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
MDF
Door Color
Cognac Oak
Door Width
60 in
Door Height
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4445DD-AKA-60
- Zoro #
- G109169254
- UPC #
- 701466149827
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Cognac Oak
- Item
- Interior swing double door
Description
SET INCLUDES:2 Pre-finished SlabsTrims width 2.95inFrames for wall thickness up to 5Butterfly hingesPassage modern handles in Satin NickelDoor is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2; door height + 1.25. . Flat slabs, thickness 1 9/16 . Finish - eco-veneer. It is not recommended to paint.Please let us know if you need the extensions for the Frame.Introducing the latest addition to our Quadro collection, the Modern French Doors! Made from high-quality wood and MDF, these doors offer durability and strength that will last for years to come. The Cognac Oak color provides a warm and inviting touch, making it a perfect fit for any interior design style.The Modern French Doors feature frosted glass strips that not only add a touch of modernity but also provide a sense of privacy to the room. These doors offer a contemporary twist to the traditional French door design and are perfect for those who are looking for a modern and stylish option.Installation of the Modern French Doors is a breeze with our easy-to-follow instructions and various hinge options included. Our attention to detail and quality craftsmanship ensures that the doors will remain in perfect condition even after years of use.The French doors are not only aesthetically pleasing but also functional. They provide an excellent solution for separating rooms while allowing natural light to flow through, making them perfect for living rooms or home offices. The doors are available in various sizes to fit any room or storage space.SOLID COREsolid wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.