Shop SARTODOORS
Additional $107.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid French Double Doors 64 x 80in, Quadro 4113 Matte Black Frosted Glass
- Mfr # QUADRO4113DD-BLK-64
- Zoro # G109170861
product price:Â
$
1,626.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
MDF
Door Width
64 in
Door Height
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4113DD-BLK-64
- Zoro #
- G109170861
- UPC #
- 701466138466
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Black Matte
- Item
- Interior swing double door
Description
SET INCLUDES:2 Pre-finished SlabsTrims width 2.95inFrames for wall thickness up to 5Butterfly hingesPassage modern handles in Satin NickelDoor is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2; door height + 1.25. . Flat slabs, thickness 1 9/16 . Finish - eco-veneer. It is not recommended to paint.Please let us know if you need the extensions for the Frame.Introducing the Modern French Doors from the Quadro collection, a perfect blend of modern design and functionality. Made from high-quality wood and MDF, these doors boast a sleek and sophisticated matte black finish that adds a touch of elegance to any space.The doors feature unique frosted glass strips that are inserted into the wood, creating an extra layer of design interest to the already impressive pieces. These glass strips let natural light through while still providing privacy, making them an excellent choice for any room.To ensure flexibility and versatility, these doors come with various hinges options, allowing you to choose the perfect hinge to match your decor style. The hinges are also easy to install, making it the ideal option for those looking for a hassle-free installation process.Whether you're renovating your home or looking for a modern way to update your office space, the Modern French Doors from the Quadro collection are the perfect choice. With their sleek design, unique glass inserts, and various hinge options, these doors are sure to impress. Order yours today and experience the beauty and functionality of these modern French doors.SOLID CORESolid Wood core made by laminated Wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated Wood. NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.