Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid French Double Doors Black 64x80 (2* 32x80) Solid Core Modern Interior
- Mfr # QUADRO4522DD-BLK-64
- Zoro # G923242003
product price:Â
$
2,633.99
/ea
Key Features
Door Color
Black Matte
Door Material
MDF
Door Height
80 in
Door Width
64 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4522DD-BLK-64
- Zoro #
- G923242003
- UPC #
- 197890269706
- Country of Origin
- Italy
- Door Color
- Black Matte
- Door Material
- MDF
- Item
- Interior swing double door
- Hardware Finish
- Prefinish
Description
Solid French Double Doors Black 64x80 (2* 32x80) Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors with, L-shape trims 3", frames (for wall up to 5 1/2), non-mortise hinges, passage Satin Nickel square door handles/knobs.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Many styles of lever/knob can be provided per request SET INCLUDES: 2 Pre-finished Slabs Trims (width 2.95") Frame (for wall thickness up to 5 1/2") Butterfly hinges Passage modern levers in Satin Nickel Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1.25".. Flat slabs, thickness 1 9/16 ". Finish - eco-veneer RENOLIT (Germany). It is not recommended to paint.Please let us know if you need the extensions for the Frame. The Modern French Doors from the Quadro collection are a beautiful and elegant addition to any living space. Made from high-quality wood and MDF, these doors feature a stunning Nordic White finish that will complement any interior decor. One of the standout design features of these French doors is the frosted glass strips that run the length of each door. These strips provide a subtle touch of elegance and allow natural light to filter through, creating a warm and inviting atmosphere in any room. The doors are available with various hinge options, allowing for easy installation and providing flexibility to fit any space. The inswing or outswing options also provide customizable options to fit any room layout. Whether you're looking to update the interior of your home or add a unique touch to your office space, the Modern French Doors from the Quadro collection are the perfect choice. Their high-quality construction, sleek design, and effortless operation make them a must-have for any modern living space. Order your Modern French Doors today and take the first step towards transforming your space into a stylish and functional masterpiece. With their blend of modern design and elegance, these doors are sure to impress and become a focal point of any room. Don't wait, add a touch of sophistication and functionality to your space with the Modern French Doors from the Quadro collection. SOLID CORE Solid MDF core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on t
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.