Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid French Double Doors, Felicia 3355 Matte Black with Clear Glass, 72" x 80" (2* 36x80)
- Mfr # FELICIA3355DD-BLK-72
- Zoro # G923221718
product price:Â
$
2,695.99
/ea
Key Features
Door Height
80 in
Door Width
72 in
Door Color
Black Matte
Door Material
Solid Core
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3355DD-BLK-72
- Zoro #
- G923221718
- UPC #
- 197890347879
- Country of Origin
- Italy
- Door Color
- Black Matte
- Door Material
- Solid Core
- Item
- Interior swing double door
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 80 in
- Door Width
- 72 in
Description
Solid French Double Doors, Felicia 3355 Matte Black with Clear Glass, Wood Solid Panel Frame Trims. Set includes: - 2 doors slabs;- trims (2.95" wide);- frames (for wall thickness from 4" to 5");- 2 passage lever/knob;- non-mortise hinges; SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid wood. Thickness of the door - 1 9/16". Glass - Clear, see-through. Doors are not pre-drilled for the hardware. Frames require extra 2" of opening width and extra 1 1/2" of opening height. Assembly of frames and trims required. Doors work with all swing directions.Rough opening can be calculated: door width" + 2 1/2"; door height" + 2". Introducing our exquisite collection of Classic French Doors named Felicia, perfect for those who appreciate timeless elegance and superior quality. Made from high-quality wood with Solid Core construction, these doors are built to last and provide exceptional durability and strength. With a stunning Matte Black finish, these doors exude sophistication and make a bold statement in any room. The 12 Lites, Clear Glass design allows natural light to flow through, creating a bright and airy feel. Our Classic French Doors come with various hinge options to suit your preference and home decor. Whether you prefer traditional, modern, or minimalist styles, we have the perfect hinge to match your taste. Felicia collection's Classic French Doors are perfect for homeowners who desire a perfect balance of form and function. These doors will transform any space into a beautiful and stylish area, whether you're looking for a modern or classic interior design. Our doors are exclusively designed and manufactured in NY, ensuring that they are of the highest quality and meet the standards that our customers expect from us. The Felicia collection of Classic French Doors is the ideal choice for those who want to elevate the look of their home with a touch of elegance and sophistication. In summary, our Classic French Doors from the Felicia collection offer exceptional quality, durability, and elegance. The doors are perfect for those who desire a classic look with a modern twist, making them ideal for any home decor style. Our doors are designed and made in NY, and we offer various hinge options to suit your preference.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.