Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid French Double Doors, Felicia 3599 White Silk with Clear Glass, 36" x 84" (2* 18x84)
- Mfr # FELICIA3599DD-WS-3684
- Zoro # G923234022
product price:Â
$
2,850.99
/ea
Key Features
Door Color
White
Door Height
84 in
Door Width
36 in
Door Material
Solid Core
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3599DD-WS-3684
- Zoro #
- G923234022
- UPC #
- 197890351524
- Country of Origin
- Italy
- Door Color
- White
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
- Item
- Interior swing double door
Dimensions
- Door Height
- 84 in
- Door Width
- 36 in
Description
Solid French Double Doors, Felicia 3599 White Silk with Clear Glass, Wood Solid Panel Frame Trims. SET INCLUDES: 2 Pre-finished Slabs Trims (width 2.95") Frame (for wall thickness up to 5 1/2") Butterfly hinges Passage modern levers in Satin Nickel Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1.25".. Flat slabs, thickness 1 9/16 ". Finish - eco-veneer RENOLIT (Germany). Please let us know if you need the extensions for the Frame. The Classic French doors from Felicia Collection are a timeless addition to any home. Made from high-quality wood with a solid core, these doors are built to last and provide superior insulation and soundproofing. The white finish gives them a clean and modern look that complements any interior design style. This particular model comes with clear glass and features 9 lites on each door, allowing natural light to flow through the space while still maintaining privacy. The glass panes are made with high-quality materials that are designed to withstand wear and tear and maintain their clarity over time. As a doors supplier based in Brooklyn, we take great pride in the quality of our products and the level of customer service we provide. Our team of experienced professionals can help you select the perfect French doors for your home and provide installation services to ensure a seamless and hassle-free experience. French doors are a great way to add elegance and sophistication to any room in your home. They are perfect for connecting indoor and outdoor spaces or for creating a stylish entrance to a living room, dining room, or home office. The Classic French doors from Felicia Collection are an excellent choice for homeowners who value quality, style, and functionality. Whether you're renovating your home or just looking to upgrade a single room, the Classic French doors from Felicia Collection are the perfect choice. With their solid core, clear glass, and white finish, they are both functional and stylish, making them a must-have for any home. Contact us today to learn more and schedule a consultation. SOLID CORE Solid wood core made by pine wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.